Shop All Post Lighting
Nuvo
Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 2 Louver - Green Finish
Mfr # SF76-634
Zoro # G3404517
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Watts 75W
- Standards cULus
- Bulb Technology Incandescent
- Dimmable Lamp Dependent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # SF76-634
- Zoro # G3404517
- UPC # 45923766343
- Country of Origin China
- Category Post Lighting
Details
Voltage | 120V |
Watts | 75W |
Standards | cULus |
Bulb Technology | Incandescent |
Dimmable | Lamp Dependent |
Description
Outdoor Post Fixture,1L,10",Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Rechargeable Flashlight, LED, Black (NSR-9924XL)
- EXTREME MAX Extreme Max 3006.8453 Aluminum Surfboard Wall Cradle (3006.8453)
- WESTINGHOUSE Three-Light Indoor Multi-Direction Flush-Mount Ceiling Fixture Off Wht (6632600)
- ILC Replacement for R-can Sterilight S200rl-ho replacement light bulb lamp (S200RL-HO R-CAN STERILIGHT)
- NUVO Cove Neck Outdoor Large Post Lantern 1 Light White Finish (60/5951)
- NUVO Stillwell Outdoor Small Wall Lantern 1 Light Matte Black Finish (60/5959)
- NUVO Mounting Post - 2 in. Diameter - Green Finish (SF76-638)
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 2 Louver - Old Bronze Finish (SF76-635)
- NUVO Mounting Post - 2 in. Diameter - Dark Bronze Finish (SF76-640)
- NUVO 75 Watt Adjustable Post Top LED Fixture, CCT Selectable, 120-347 Volt, Bronze (65/892)
- YELLOW JACKET Alloy Post Crossbar, 3/4" to 7/8" Size (63329)
- Nuvo Post Lighting