Shop All Outdoor Wall Lights
Nuvo
Overtop 10W LED Large Wall Lantern - Matte Black & Silver
Mfr # 62/1608
Zoro # G103531620
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 8.5
- Height 21.5
- Watts 10
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62/1608
- Zoro # G103531620
- UPC # 45923666858
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8.5 |
Height | 21.5 |
Depth | 9.5 |
Details
Voltage | 120 |
Watts | 10 |
Finish | Matte Black |
Standards | cETLus |
Lighting Technology | LED |
Lamp Watts | 10 |
Lamp Type | Integrated LED |
Lamp Included | Yes |
For Use With | Outdoor Lighting |
Weight | 4.82 |
Material | Aluminum |
Description
The subtle illumination of the Overtop 62-1608 large wall lantern provides the perfect ambiance to your home's outdoor decor. A wide backplate anchors the fixture, while the structure of the arm supports the integrated LED module. Dual shades comprised of a silver-painted metal and an inner frosted shade protects the components from the elements. Elevate your patio, deck or other areas of your home's exterior with style.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for TCP 13W Springlamp PRO BUG YL replacement light bulb lamp (13W SPRINGLAMP PRO BUG YL TCP)
- NATURE SPRING Outdoor Solar Powered Rope Light Cable String 100 LED with 8 Modes for Backyard (Warm White) (206994XAS)
- LIFE+GEAR 4AAA Glow Lantern 200 Lumens PDQ (41-3879)
- SYLVANIA Compact Fluorescent 10Pk (FT40DL/841/RS)
- NUVO LED Cage Lantern Fixture, Black Finish with White Linen Acrylic (62/1397)
- NUVO Pagoda Garden Fixture Small Hood 1-Light 3 Tier Green Finish (SF77-324)
- NUVO 1-Light - 10in. - Industrial Style - Surface Mount with Frosted Glass - Old Bronze Finish (SF76-625)
- NUVO 1-Light 10 in. Oval Hood Bulk Head Die Cast Bulk Head (60-522)
- NUVO Adams 1-Light 18 in. Outdoor Wall with Frosted Glass (60-3479)
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - Bronze Finis (SF76-531)
- AMERICAN LIGHTING 120V Rgb Linear Wall Washer, 65W, 47-1/4In.L, 36 Leds, Silvr, Etl (WW-L48-RGB)
- Nuvo Outdoor Wall Lights