Nuvo

Oval Small Emergency Wall Pack, LED, CCT Selectable, Photocell, Black Finish


product price: $165.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SATCO NUVOs 65-881 state-of-the-art Emergency Battery Backup Wall Pack is a compact and sleek lighting solution designed to keep your space safe and well-illuminated during emergencies. It features an integrated EM backup test indicator button, allowing you to easily ensure the functionality of the emergency backup system. The bypassable photocell enables seamless operation and control, while the impact-resistant lens ensures durability and longevity. Available in a Black finish with three CCT options 3500K, 4000K, 5000K to suit your preferences. With a 90-minute emergency backup and a wide beam spread of 100 degrees, this wet-rated wall pack delivers reliable performance even in the harshest conditions. Illuminate your surroundings with confidence and peace of mind.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.