Shop All Sconces
Nuvo
Outpost 1-Light Wall Sconce - Matte Black with Burnished Brass
Mfr # 60/7519
Zoro # G103531842
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.75
- Width 7
- Dimmable Lamp Dependent
- Finish Matte Black / Burnished Brass
- Standards cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 9.75 |
Width | 7 |
Depth | 7.75 |
Details
Dimmable | Lamp Dependent |
Finish | Matte Black / Burnished Brass |
Standards | cULus |
Lamp Type - Fixtures | T9 |
Voltage | 120 |
Lamp Watts | 60 |
Lamp Type | T9 |
Lamp Included | No |
Lighting Technology | Incandescent |
Material | Steel |
For Use With | Indoor Lighting |
Weight | 2.22 |
Description
Open, airy, and full of charm, the Outpost 60-7519 wall sconce features a unique style that is all it is own. The cone shade suspends with slim rods showcasing the exposed decorative burnished brass socket and a slight peek of the vintage bulb. The matte black finish on the metal shade is the perfect companion to the burnished brass backplate. Applications are boundless, with the ability to illuminate a variety of areas in your home.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco 107008 replacement light bulb lamp (107008 HALCO)
- SATCO 45/36/27W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V (S23140)
- PLASKOLITE 23-3/4 in. x 47-3/4 in. DURALENS Premium Grade Acrylic Lighting Diffuser Prisma Clear, 20PK (1A30083A)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32841XPSECO3)
- NUVO Fixture, Indr Sconce, 1-Lght, Incandescent, 60W, 120V, T9, Medium Base, Length: 5.25 (60/7151)
- NUVO Dover 1-Light Wall Sconce - White with Vintage Brass (60/7446)
- EUROFASE Admiral Contemporary LED Chandelier, 1-Light, 4900 Lumens, Soft White/Matte Black/Brass (37052-010)
- EUROFASE Monté Craftsman 30" Rectangular LED Outdoor Wall Sconce, Satin Black/White Glass (41972-014)
- PROGRESS LIGHTING Inspire LED Collection LED Wall Sconce (P710071-030-30)
- NORWELL Legacy Indoor Wall Sconce - Pewter (3306-PW)
- VAXCEL Melbourne Dualux 8in Outdoor Bronze (T0323)
- Nuvo Sconces