Shop All Pendants
Nuvo
Outpost 1-Light Medium Pendant - Matte White with Burnished Brass
Mfr # 60/7524
Zoro # G103531934
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type T9
- Voltage 120
- Number of Lights 1
- Style Mid-Century Modern
- Shade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 10.625 |
Diameter | 13 |
Overall Height | 59.125 |
Details
Lamp Type | T9 |
Voltage | 120 |
Number of Lights | 1 |
Style | Mid-Century Modern |
Shade Material | Steel |
Shade Color Family | Matte White |
Included | 48 in. chain |
Finish | Matte White / Burnished Brass |
Includes | 48 in. chain |
Lamp Type - Fixtures | T9 |
Lighting Technology | Incandescent |
Standards | cULus |
Lamp Watts | 60 |
Material | Steel |
Lamp Included | No |
Watts | 60 |
Dimmable | Lamp Dependent |
For Use With | Indoor Lighting |
Weight | 4.65 |
Description
Open, airy, and full of charm, the Outpost 60-7524 medium pendant features a unique style all its own. The cone shade is suspended with slim rods, showcasing the exposed decorative burnished brass socket and a slight peek of the vintage bulb. The matte white finish on the metal shade is the perfect companion to the burnished brass finish on the base, chain, and canopy. The applications are boundless with the ability to illuminate a variety of areas in your home.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Strasbourg Ceiling Medallion, Hand-Painted Frost, 30 1/2"W x 20"H x 1 1/2"P (CM30SGFRF)
- ILC Replacement for Universal 412-l-tc-p (412-L-TC-P UNIVERSAL)
- FULCRUM Light 9 Led Xb Anywhere Black (30016-303)
- SIGNIFY 40 W, HID Replacement LED Bulb, White, Not Applicable, 4000K Temp. Clear, Non-Dimmable (40WP/LED/840/LS EX39 G3 BB 3/1)
- NUVO Colony 1-Light Large Pendant Matte Black with Burnished Brass (60/7487)
- NUVO Vintage 1 Light Pendant Matching Shade Vintage Lamp Included, Lamp Type: incandescent (60-5409)
- NUVO Fixure, Pendant, 1-Light, Incandescent, 100W, 120V, A19, Medium Base, Style: Industrial (60/7202)
- NUVO Antebellum 1-Light Mini Pendant Fixture - Vintage Brass Finish with Clear Glass (60/6735)
- NUVO Fixture, Trestle, 4 Light, Housing Finish: Old Wood (60-6424)
- NUVO Yorktown 1-Light Pendant - Polished Nickel Finish - Clear Glass (60/7955)
- EUROFASE Sly Contemporary LED Pendant, 4-Light, 1300 Lumens, Frosted/Silver (30042-018)
- Nuvo Pendants