Shop All Strip Lights
Nuvo
Orbit 20W LED Pendant Black Finish
Mfr # 62/1456
Zoro # G2181171
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Bulb Technology LED
- Voltage 120V
- Standards cETLus - Listed, Dry Location Rated
- Lumens 1300L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62/1456
- Zoro # G2181171
- UPC # 045923724565
- Country of Origin China
- Category Strip Lights
Details
Item | Fixture,Pendant,1L,20W,LED Module,Direct |
Dimmable | Yes |
Bulb Technology | LED |
Voltage | 120V |
Standards | cETLus - Listed, Dry Location Rated |
Lumens | 1300L |
Color Temp. | 3000K |
Watts | 20W |
Includes | (3) 12 foot Cables; (1) 12 foot Wire |
Description
Fixture,Pendant,1L,20W,LED Module,Direct
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Intrinsically Safe Angle Light (XPR-5568RX)
- STREAMLIGHT Flashlight Microstream Usb - Red (66602)
- SHAT-R-SHIELD Light Fixture, LED, 2650 lm, 120/277V (32H2O40CLFVHSSPCSA00001)
- FEIT ELECTRIC LED, 5.5 W, G25, Medium Screw (E26), PK3 (G2560W950CA/FIL/3/RP)
- NUVO Link 1-Light LED Tube Pendant with White Glass Brushed Nickel Finish (62/2932)
- NUVO Frankie 3-Light 14 in. Pendant Aged Bronze Finish with White Glass (60/6543)
- CREE Mounting Bracket Kit, For Cree WS Series (WS4MBK)
- ETI LED Strip Light, 1,800 lm, 4 ft (556091110)
- ETI Wrap Light, 0-10V Dimmable, LED, 4 ft. (54676241)
- SUPERSHINE 8TSSF-232-UNV-EB81-U 8 ft. Commercial Fluorescent Strip Light (SU3257048)
- LITHONIA LIGHTING Downlight Trim, 9 In.L (RO8 AR)
- Nuvo Strip Lights