Shop All Flushmount Lights
Nuvo
Orbit 1-Light 30W LED Flush Fixture, Black Finish
Mfr # 62/1454
Zoro # G0573914
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Integrated LED
- Voltage 120V
- Height 6 in
- Watts 30W
- Dimmable Yes-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62/1454
- Zoro # G0573914
- UPC # 045923724541
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 6 in |
Diameter | 23.5 in |
Details
Lamp Type | Integrated LED |
Voltage | 120V |
Watts | 30W |
Dimmable | Yes-Dimmable |
Finish | Black |
Item | Fixture,Flush,1L,30W,LED,Direct Wired,12 |
Includes | Mounting hardware |
Standards | cETLus - Listed; Dry Rating |
Bulb Technology | LED |
Housing Material | Steel |
Lamp Included | Integrated |
Fixture Lens Material | Acrylic |
Number of Light Bulbs Required | 1 |
Bulb Base | Integrated |
Indoor/Outdoor | Indoor |
Description
Fixture,Flush,1L,30W,LED,Direct Wired,12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Work Light, Corded, 1500lm, LED (CSW1X1)
- SIGNIFY Metal Halide Lamp, BT56 Bulb Shape, 1000W (MH1000/U)
- ILC Replacement for Damar 01825b replacement light bulb lamp (01825B DAMAR)
- ILC Replacement for GE General Electric G.E 35ar111/sp4 replacement light bulb lamp (35AR111/SP4 GE GENERAL ELECTRIC G.E)
- NUVO 2 Light 10 in. Flush Mount Medium Alabaster Mushroom Old Bro (SF76-673)
- NUVO 14 Inch LED Cloud Fixture 0-10V Dimming - CCT Selectable (62/1226)
- NUVO 11 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic (62/1214)
- NUVO 7-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - White Finish (62/1801)
- NUVO 1-Light 40W LED Wrap Fixture Fixture, White Finish (65/1098)
- NUVO 2-Light 60W Incandescent Flush Fixture, Mahogany Bronze / Champagne Finish (60-1255)
- LITHONIA LIGHTING LED Flush Mount, 24W, 4000K, 120V, 1600 lm (FMSATL 16 20840 BZA M4)
- Nuvo Flushmount Lights