Shop All Chandeliers
Nuvo
Odeon 3 Light (convertible up/down) Chandelier Satin White B
Mfr # 60-2851
Zoro # G3384713
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Type Hanging
- Finish Brushed Nickel
- Fixture Series Odeon
- Number of Lamps 3
- Shade Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-2851
- Zoro # G3384713
- UPC # 45923628511
- Country of Origin China
- Category Chandeliers
Details
Fixture Type | Hanging |
Finish | Brushed Nickel |
Fixture Series | Odeon |
Number of Lamps | 3 |
Shade Color | White |
Shade Type | Glass |
Description
Hanging Fixture,3L,White Glass,Br Nkl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Super Trim Air-Tite® Reflector, 30 (30WATH)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 6S6-230V (6S6-230V)
- KH INDUSTRIES Remote Control-Vehicle Mounted Spotlight (675-20)
- COLUMBIA LIGHTING Linear LED Vaportite, Max. Disinfection (SCVM4-D-L1-SFA-EU)
- NUVO 5-Light 18 in. Chandelier - with Candlesticks (60-1298)
- NUVO Fixture, Chandelier, 5-Lght, Incandescent, 60W, 120V, A19, Medium Base, Shade Width: 4 in. (60/7185)
- NUVO 5 Light 22 in. Chandelier With Frosted Ribbed Shades Brushed (SF76-695)
- ELK HOME Luca 36'' Wide 6-Light Chandelier - Polished Chrome (89207/6)
- AFX Brooklyn - Pendant - 15.75", Voltage: 12V (BKNP16QB)
- WESTINGHOUSE Chandelier 60W 3Lght Sylvestre, Matte Black Clear Glass (6115400)
- PROGRESS LIGHTING Fontayne Six-Light Chandelier (P400081-020)
- Nuvo Chandeliers