Shop All Vanity Lights
Nuvo
Odeon 1 Light Wall Sconce Satin White Glass Brushed Nickel
Mfr # 60-2868
Zoro # G3384740
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8"
- Width 6"
- Housing Finish Brushed Nickel
- Lamp Type incandescent
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-2868
- Zoro # G3384740
- UPC # 45923628689
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8" |
Width | 6" |
Details
Housing Finish | Brushed Nickel |
Lamp Type | incandescent |
Mounting | Wall |
Number of Lights | 1 |
Light Type | A19 Bulb Medium Base 100W Max. |
Style | Transitional |
Shade Type | Glass |
Fixture Series | Odeon |
Collection | Odeon |
Finish | Brushed Nickel |
Fixture Type | Sconce |
Number of Lamps | 1 |
Description
Wall Fixture,1L,Sconce,Brushed Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, BR30, 9W, Medium, 27K, 220 Degrees, PK 6 (S11420)
- FEIT ELECTRIC BULB FL CIRC T9 32W12""WW (FC12T9/WW)
- LITHONIA LIGHTING LED Square Light, 14in, 24W, 4000K (FMLSL 14 20840 M4)
- WESTINGHOUSE Westinghouse 441100 100 watt BR38 Incandescent Flood Light Bulb; Amber (441100)
- NUVO Canal Large Vanity LED Brushed Nickel White Acrylic Lens (62/1543)
- NUVO 1 Light 7 in. Vanity Diamond in. U in. Channel Glass White (SF76-273)
- NUVO Tapas 1 Light 12 in. Sconce Tuscan Suede Glass Bronze (60-044)
- NUVO Empire 2 Light 15 in. Vanity Alabaster Glass Bell Shades Tex (60-353)
- NUVO 6 Light 36 in. Vanity Strip Polished Brass (SF77-190)
- NUVO Lena LED Vanity - Brushed Brass with Striped Lens (62/1591)
- AFX Axel 36" LED Vanity Light - Satin Nickel (AXLV3604LAJUDSN)
- Nuvo Vanity Lights