Shop All Post Lighting
Nuvo
Mounting Post - 2 in. Diameter - Antique Verdigris Finish
Mfr # SF76-644
Zoro # G3404462
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # SF76-644
- Zoro # G3404462
- UPC # 45923766442
- Country of Origin China
- Category Post Lighting
Details
Standards | cULus |
Description
PVC Fixture,Mounting Post,2",Ant Gn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILA LED, 6.5 W, A19, Medium Screw (E26), PK8 (929001359533)
- STREAMLIGHT Lamp, Flashlight, Bi-Pin (74914)
- PELICAN GenPurp Penlight, ABS, Yellow, 117lm (1975)
- BODINE 55 W, 1325 lm Linear Fluorescent Emergency Ballast (LP600STUCR)
- NUVO Pagoda Garden Fixture - Small Hood - 1-Light - 2 Louver - Old Bronze Finish (SF76-632)
- NUVO Stillwell Outdoor Small Wall Lantern 1 Light Matte Black Finish (60/5959)
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 3 Louver - Old Bronze Finish (SF76-637)
- NUVO Hopkins Outdoor Small Post Lantern 1 Light Matte Black Finish (60/6116)
- NUVO Mounting Post - 2 in. Diameter - Old Bronze Finish (SF76-639)
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 2 Louver - Old Bronze Finish (SF76-635)
- DABMAR LIGHTING Post, Steel, 17 ft., Direct Burial (PT-17-VG)
- Nuvo Post Lighting