Shop All Vanity Lights
Nuvo
Mobili 1 Light Vanity Fixture Satin White Glass Aged Bronze
Mfr # 60-5551
Zoro # G3392897
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8-1/8"
- Width 5-7/8"
- Housing Finish Aged Bronze
- Lamp Type incandescent
- Mounting Vanity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-5551
- Zoro # G3392897
- UPC # 45923655517
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8-1/8" |
Width | 5-7/8" |
Details
Housing Finish | Aged Bronze |
Lamp Type | incandescent |
Mounting | Vanity |
Number of Lights | 1 |
Light Type | A19 Bulb Medium Base 100W Max. |
Style | Transitional |
Fixture Series | Mobili |
Collection | Mobili |
Description
Wall Fixture,1L,Vanity,Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 25w Dimmable Frost A19 Incandescent Light Bulbs Medium (E26) Base, 2700K Warm White Light, 12PK (861946)
- ADVANCE Ballast Ignitor, 150W, HPS (LI551-H4)
- SATCO 2Watt LED Flame Bulb, B11, Candelabra Base, 120 Volts (S29807)
- ILC Replacement for Wagner Bp1255/h11 replacement light bulb lamp (BP1255/H11 WAGNER)
- NUVO Empire 3 Light 21 in. Vanity Frosted White Glass Brushed Nic (60-3266)
- NUVO 1 Light 7 in. Vanity Diamond in. U in. Channel Glass White (SF76-273)
- NUVO 4 Light 24 in. Vanity Strip Polished Brass (SF77-189)
- NUVO Lena LED Vanity - Brushed Brass with Striped Lens (62/1591)
- NUVO Laguna 1 Light Vanity White Glass Forest Bronze (60-5921)
- NUVO Surrey 3 Light Vanity Fixture Frosted Glass Brushed Nickel (60-4143)
- MAXIM Rail 1-Light " Wide Satin Nickel Vanity Light (52100SN)
- Nuvo Vanity Lights