Shop All Outdoor Wall Lights
Nuvo
Mason Jar Lantern, Fixture, 1 Light 6"
Mfr # SF77-995
Zoro # G6065950
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # SF77-995
- Zoro # G6065950
- UPC # 045923779954
- Country of Origin Unknown
- Category Outdoor Wall Lights
Details
Item | Mason Jar Lantern,Fixture,1 Light 6" |
Description
Mason Jar Lantern,Fixture,1 Light 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Wall Pack, HPS, 120V, 150W (23Y142)
- S.M. ARNOLD SPOT DETAIL PAD STARTER KIT (AR85-948)
- SYLVANIA 26W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6748)
- ILC Replacement for Clay Paky Miniscan HPE replacement light bulb lamp (MINISCAN HPE CLAY PAKY)
- NUVO Adams 1-Light 18 in. Outdoor Wall with Frosted Glass (60-3479)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Cylinder - Satin Aluminum Finish (SF77-136)
- NUVO Fixture, Outdoor Wall, 1L, 60W, A19, Medium Base, 120V, Incandescent (SF77/119B)
- NUVO LED Rectangular Bulk Head Fixture, White Finish with White Glass (62/1393)
- NUVO 1-Light 8-5/8 in. Wall Lantern Cube Lantern with Clear Beveled Glass (60-3463)
- NUVO 1-Light - 5in. - Flood-Light Exterior - PAR38 Holder with Adjustable Swivel - Bronze Finish (SF76-683)
- DESIGNERS FOUNTAIN Preston 8in Pewter 1-Light Outdoor Line Voltage Porch Lamp, Bulb Not Included (1161-PW)
- Nuvo Outdoor Wall Lights