Shop All Semi-Flushmount Lights
Nuvo
Marsden 4-Light Semi Flush Matte Black and Natural Brass
Mfr # 60/7866
Zoro # G109578926
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Material Steel
- Voltage 120V
- Standards cULus Listed
- Width 13.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/7866
- Zoro # G109578926
- UPC # 45923678660
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Width | 13.25 in |
Details
Finish | Matte Black |
Material | Steel |
Voltage | 120V |
Standards | cULus Listed |
Watts | 60W |
Dimmable | Lamp Dependent |
Lamp Base | Medium |
Location Rating | Damp |
Lamp Count | 4 |
Light Direction | Ambient |
Style | Contemporary |
Lamp Shape | G25 |
Description
Eclectic, contemporary, unique, just a few words to describe the Marsden 60-7866 four-light semi-flush mount. The matte black finish is the perfect backdrop to the natural brass accents, blending form and function beautifully. A fantastic semi-flush mount in a foyer, hallway, or bedroom, the ideal fixture for your home-lighting needs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Merlot, Pendant Glass Shade, Red Sky Glass (23111-RUSKY)
- EXO LED Wall Pack, 30W, 2300 lm, 120 to 277V (SG1-30-PCU)
- MAXLITE Control Node Remote Control (CN-REMOTE)
- LIVEX LIGHTING Polished Brass Extra Heavy Duty Decorati (5610-02)
- NUVO 2-Light 60W Incandescent Semi Flush Fixture, Brushed Nickel Finish (60-200)
- NUVO Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 6.62 (60/7322)
- NUVO Rowen 4-Light Semi Flush Natural Brass Etched White Glass (60/7752)
- NUVO Fixture Led Flush 11In White (62/746)
- NUVO Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 3.04 (60/7333)
- HUDSON VALLEY Julien 3 Light Semi Flush (9823-AGB)
- Z-LITE Midnetic 4 Light Semi Flush Mount, Matte Black & Matte Opal (730SF4-MB)
- Nuvo Semi-Flushmount Lights