Shop All Chandeliers
Nuvo
Marc 5-Light Chandelier Matte Black Gold Accents
Mfr # 60/7295
Zoro # G909578959
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Quantity 5
- Finish Matte Black
- Style Transitional
- Standards cETLus Listed
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/7295
- Zoro # G909578959
- UPC # 45923671104
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 28.5 in |
Wire Length | 144 in |
Rod Length | 36 in |
Details
Lamp Quantity | 5 |
Finish | Matte Black |
Style | Transitional |
Standards | cETLus Listed |
Material | Steel |
Watts | 60W |
Voltage | 120V |
Dimmable | Lamp Dependent |
For Use With | Indoor and Outdoor |
Location Rating | Dry |
Lamp Base | Medium |
Lamp Shape | T10 |
Light Direction | Down |
Description
Crafted with meticulous attention to detail, the Marc 60-7295 5-light chandelier showcases impeccable craftsmanship and unparalleled quality. The black finish adds a touch of drama, creating a bold and commanding presence, while the gold accents provide a captivating contrast that elevates the overall aesthetic. Whether you're furnishing a contemporary loft, a chic urban apartment, or a traditional home, the Marc Collection adapts to its surroundings. Its versatile nature allows you to create a cohesive and sophisticated look throughout your space, while still allowing room for personalization and individual style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO Red No Led Tactical Handheld Flashlight, AAA, 60 lm (6WORKLIGHT)
- ELCO LIGHTING 8 CFL Horizontal Reflector" (EL821C)
- ILC Replacement for Photogenic Aa97-a Flashtube replacement light bulb lamp (AA97-A FLASHTUBE PHOTOGENIC)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 4.8V, 1.4A/HR. (ELB 4814N)
- NUVO Fixture, Chandelier, 5-Lght, Incandescent, 60W, 120V, A19, Medium Base, Shade Width: 4 in. (60/7185)
- NUVO 5 Light 22 in. Chandelier With Frosted Ribbed Shades Brushed (SF76-695)
- NUVO 5-Light 18 in. Chandelier - with Candlesticks (60-1298)
- ELEGANT LIGHTING Elegant Lighting LD8003D28BK 32.5 x 27.2 in. Axel 10 Light Black & Brass Chandelier (LD8003D28BK)
- Z-LITE Savannah 5 Light Chandelier, Brushed Nickel & Clear (462-5BN)
- ELK LIGHTING Gloucester 5-Light Chandelier in Antique Bronze (15042/5)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- Nuvo Chandeliers