Shop All Vanity Lights
Nuvo
Loop 36 in. LED Wall Sconce Aged Bronze Finish White Acrylic
Mfr # 62-926
Zoro # G3402021
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Width 4"
- Housing Finish Aged Bronze
- Lamp Type Led
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62-926
- Zoro # G3402021
- UPC # 45923329265
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 36" |
Width | 4" |
Details
Housing Finish | Aged Bronze |
Lamp Type | Led |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 1 |
Light Type | Linear LED 39W |
Fixture Series | Loop |
Collection | Loop LED |
Description
Wall Fixture,1L,Sconce,Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING LED Recessed Troffer, 38W, 4220 lm, 4000K (LJT14-40MLG-FSA12-EDU)
- GE LAMPS LED Lamp, 5.5W, Daylight, PK3 (LED5.5LS3/850)
- ILC Replacement for Stratagene Stratalinker 1800 replacement light bulb lamp (STRATALINKER 1800 STRATAGENE)
- STEELMAN Replacement Slim-Lite and Flashlight Body Tube for 78606, 78708, and 96792 (97869)
- NUVO Link 2-Light (Vertical) Tube Wall Sconce - with White Glass (60-2936)
- NUVO Polaris 1 Light 5 in. Vanity Satin Frosted Glass Shade Brush (60-611)
- NUVO Lena LED Vanity - Brushed Brass with Striped Lens (62/1591)
- NUVO 1 Light 5 in. Vanity White Crystal Bottom Shade & Conv Outle (SF77-121B)
- NUVO Canal Large Vanity LED Brushed Nickel White Acrylic Lens (62/1543)
- NUVO 1 Light Dual Surface Mount Fixture Medium Polished Nickel (60-4802)
- PROGRESS LIGHTING Litchfield One-Light Bath (P300137-015)
- Nuvo Vanity Lights