Shop All Vanity Lights
This Product is Discontinued
Nuvo
Link 1 Light Tube Wall Sconce White Glass 13w GU24 La Brushe (Discontinued)
Mfr # 60-3953
Zoro # G3387367
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 11-1/2"
- Width 4-1/2"
- Housing Finish Brushed Nickel
- Lamp Type Fluorescent
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 60-3953
- Zoro # G3387367
- UPC # 045923639531
- Country of Origin Unknown
- Category Vanity Lights
Dimensions
Height | 11-1/2" |
Width | 4-1/2" |
Details
Housing Finish | Brushed Nickel |
Lamp Type | Fluorescent |
Mounting | Wall |
Number of Lights | 1 |
Light Type | T2 Bulb GU24 Base 13W Max. |
Style | Contemporary |
Collection | Link |
Fixture Series | Link |
Description
Wall Fixture,1L,Sconce,Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.