Shop All Pendants
This Product is Discontinued
Nuvo
Link 1 Light Tube Pendant White Glass 13w GU24 Lamp I Brushe (Discontinued)
Mfr # 60-3951
Zoro # G3387260
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 10-3/4"
- Width 2-3/4"
- Housing Finish Brushed Nickel
- Lamp Type Fluorescent
- Mounting Canopy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 10-3/4" |
Width | 2-3/4" |
Details
Housing Finish | Brushed Nickel |
Lamp Type | Fluorescent |
Mounting | Canopy |
Number of Lights | 1 |
Light Type | T2 Bulb |
Style | Contemporary |
Fixture Series | Link |
Collection | Link |
Description
Pendant Fixture,1L,White Glass,Br Nkl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.