Shop All Semi-Flushmount Lights
Nuvo
Lincoln 1-Light Semi Flush Mount, E26 60W, Matte Black, Clear Seeded
Mfr # 60/7673
Zoro # G208455814
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Glass Color Clear Seeded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/7673
- Zoro # G208455814
- UPC # 45923676734
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Item | Semi Flush |
Finish | Matte Black |
Glass Color | Clear Seeded |
Description
The striking Lincoln 60-7673 semi-flush mount was inspired by an armillary sphere, consisting of a framework of elegant rings. Broad, circular bands surround the orb, and knob details in a matte black finish enhance the clear-seeded glass for a prominent, stylish appearance. The combination of glass and metal delivers a black tie and elegant style to any room in your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING Cooper Lighting VT100G 100W Vapor Tight Incandescent Flood Light (195487)
- PELICAN Remote Area Light, Bluetooth 6 ft., Yellow (094900-0000-245)
- ILC Replacement for Philips Pl-l 60w/tuv replacement light bulb lamp (PL-L 60W/TUV PHILIPS)
- JUNO LIGHTING Adj. Connector, White (R24 WH)
- NUVO 2-Light 60W Incandescent Semi Flush Fixture, Brushed Nickel Finish (60-200)
- NUVO Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 6.62 (60/7322)
- NUVO Rowen 4-Light Semi Flush Natural Brass Etched White Glass (60/7752)
- NUVO Fixture Led Flush 11In White (62/746)
- NUVO Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 3.04 (60/7333)
- PROGRESS LIGHTING Gather Semi-Flush/Convertible (P350088-015-30)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W 2Lght Dunmore 15In Brsh Nkl Frost Glass (6573800)
- Nuvo Semi-Flushmount Lights