Shop All Pendants
Nuvo
Lincoln 1-Light Large Pendant, E26 60W, Matte White, White Opal
Mfr # 60/7665
Zoro # G308455783
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Opal White
- Mounting Hanging
- Voltage 120 V
- Light Type Medium
- Style Transitional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 21.625" |
Diameter | 16" |
Details
Housing Finish | Opal White |
Mounting | Hanging |
Voltage | 120 V |
Light Type | Medium |
Style | Transitional |
Shade Type | Shade Material |
Item | Pendants |
Finish | Matte White |
Standards | cULus, Rated for Damp Location |
Dimmable | Lamp Dependent |
Bulb Technology | Incandescent |
Lamp Included | 1 |
Lamp Watts | 60 W |
Material | Steel |
Description
The striking Lincoln 60-7665 large pendant was inspired by an armillary sphere, consisting of a framework of elegant rings. Broad, circular bands surround the orb, and knob details in a brass hue enhance the opal glass and matte white finish for a prominent, stylish appearance. The combination of color tones offers an almost ethereal quality, delivering an elegant design to any room in your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALS 5 Inch Round CCT LED Recessed Panel Light (5005-CC-BK)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2427)
- EXO LED Wall Pack, 80W, 6600 lm, 120 to 277V (SG2-80-PCU)
- LUMAPRO LUMAPRO 1.6W, T3 1/4 Miniature Incandescent Bulb (1866-1PK)
- NUVO Fixture, Pendant, 5-Light, Incandescent, 60W, 120V, A19, Medium Base, Width: 5.00 (60/7104)
- NUVO Vintage 1 Light Pendant Vintage Lamp Included Rustic Bronze (60-5505)
- NUVO Antebellum 1-Light Mini Pendant Fixture - Polished Nickel with Clear Glass (60/6734)
- NUVO Bridgeview 1 Light Pendant Bronze (60-1707)
- NUVO Chassis 1-Light Mini Pendant Fixture - Copper Brushed Brass Finish with Matte Black Frame (60/6641)
- NUVO Melrose 12-Watt 16 in. LED Pendant Matte Black Finish (62/826)
- ET2 Hemisphere 1-Light 24" Wide Gloss Black / Aluminum Pendant Light (E24904-GBAL)
- Nuvo Pendants