Shop All Pendants
Nuvo
Lincoln 1-Light E26 Pendant, E26 60W, Matte Black, Clear Seeded
Mfr # 60/7674
Zoro # G608455810
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Clear Seeded
- Mounting Hanging
- Voltage 120 V
- Light Type Medium
- Style Transitional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 16.25" |
Diameter | 11" |
Details
Housing Finish | Clear Seeded |
Mounting | Hanging |
Voltage | 120 V |
Light Type | Medium |
Style | Transitional |
Shade Type | Shade Material |
Item | Pendants |
Finish | Matte Black |
Lamp Included | 1 |
Dimmable | Lamp Dependent |
Bulb Technology | Incandescent |
Lamp Watts | 60 W |
Standards | cULus, Rated for Damp Location |
Material | Steel |
Description
The striking Lincoln 60-7674 medium pendant was inspired by an armillary sphere, consisting of a framework of elegant rings. Broad, circular bands surround the orb, and knob details in a matte black finish enhance the clear-seeded glass for a prominent, stylish appearance. A combination of glass and metal delivers a black tie and elegant style to any room in your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5.5-Watt B11 LED - Clear - Candelabra Base - 2700K - 500 Lumens - 120 Volts, 2PK (S21827)
- NORTH AMERICAN SIGNAL Ultra-Bright, 24 LED Battery-Powered Strobe Light (PSLM2-R)
- ELCO LIGHTING 3 New Construction Dedicated LED IC Airtight Housing" (EL390ICA)
- ILC Replacement for American Ultraviolet Gr-10-sl replacement light bulb lamp (GR-10-SL AMERICAN ULTRAVIOLET)
- NUVO Fixure, Pendant, 1-Light, Incandescent, 100W, 120V, A19, Medium Base, Style: Industrial (60/7202)
- NUVO 3 Light 23 in. Pendant Alabaster Glass Bowl Brushed Nickel (60-370)
- NUVO Chassis 1-Light Mini Pendant Fixture - Copper Brushed Brass Finish with Matte Black Frame (60/6641)
- NUVO Melrose 12-Watt 16 in. LED Pendant Matte Black Finish (62/826)
- NUVO Colony 1-Light Large Pendant Matte Black with Burnished Brass (60/7487)
- NUVO Century 12-Watt 16 in. LED Pendant Matte Black Finish (62/816)
- ACCESS LIGHTING Simplicite, Pendant, Black Finish, Clear Glass (50937-BL/CLR)
- Nuvo Pendants