Shop All Flushmount Lights
Nuvo Lighting
Winchester 2-Light 60W Incandescent Wall Fixture, Bronze Finish
Mfr # 60/6428
Zoro # G0933814
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.75 in
- Width 16.38 in
- Lamp Type ST19
- Voltage 120V
- Height 8.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Lighting
- MFR # 60/6428
- Zoro # G0933814
- UPC # 45923664281
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 5.75 in |
Width | 16.38 in |
Height | 8.63 in |
Details
Lamp Type | ST19 |
Voltage | 120V |
Watts | 60W |
Dimmable | Lamp Dependent |
Finish | Bronze |
Item | Fixture,Wall,60W,2 Light,Vanity |
Max. Fixture Wattage | 60.0 |
Standards | cETLus; Damp Rating |
Includes | Mounting hardware |
Housing Material | Steel |
Bulb Technology | Incandescent |
Lamp Included | Yes |
Number of Light Bulbs Required | 2 |
Bulb Base | Medium |
Indoor/Outdoor | Indoor |
Description
Fixture,Wall,60W,2 Light,Vanity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Headlamp, IECEx-BLACK, 2755C (2755C)
- ILC Replacement for Philips 411822 replacement light bulb lamp (411822 PHILIPS)
- METALUX Ep3 3 Lmp, 2'X4' Par, 18 Cell, Semi, T8 (2EP3GX-332S36I-UNV-EB81-U)
- LUMAPRO Task Light, LED, 6.5W, BLK, 18in, Gooseneck (33HP79)
- NUVO 15-Inch CCT Selectable Fabric Drum LED Decor Flsh Mnt Fixture, White Fabric Shade, Acrylic Diffuser (62/999)
- MR BEAMS/WIRELESS ENVIRONMENT LLC 300Lum Led Ceil Light (MB990-WHT-01-07)
- JESCO 11-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91011-3080-WH)
- PROGRESS LIGHTING Briarwood Two-Light Flush Mount (P350039-020)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Ribbed 11In, Matte Black Crystal Glass (6117700)
- MAXIM Sky 1-Light 11.75" Wide Bronze Flush Mount Light (57762WTBZ)
- LUXRITE 18 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 24W 2160LM Dimmable (LR23284-1PK)
- Nuvo Lighting Flushmount Lights