Shop All Security & Flood Lights
Nuvo Lighting
LED Security-Light - Dual Head - White Finish - 3000K
Mfr # 65/210
Zoro # G7201142
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Color Temp. 3000K
- Watts 20W
- Lumens 1900L
- Voltage 100V-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Lighting
- MFR # 65/210
- Zoro # G7201142
- UPC # 045923680427
- Country of Origin China
- Category Security & Flood Lights
Details
Bulb Technology | LED |
Color Temp. | 3000K |
Watts | 20W |
Lumens | 1900L |
Voltage | 100V-277V |
Item | Fixture,Security Light,LED,20W,100-2 |
Standards | cULus - Listed |
Dimmable | Non-Dimmable |
Description
Fixture,Security Light,LED,20W,100-2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Omega, 12v Pendant 12v Pendant Without Canopy, Bronze Finish, Glass (908UJ-BRZ)
- PROGRESS LIGHTING Inspire Collection 13" Two-Light Flush Mount (P350130-009)
- ILC Replacement for Fulham Flft2e13w835 replacement light bulb lamp (FLFT2E13W835 FULHAM)
- FEIT ELECTRIC LED, 5 W, A15, Medium Screw (E26), PK2 (BPA1540927CAFIL/2/RP)
- NUVO LIGHTING LED Small Flood-Light - 15W - 4000K - Bronze Finish (65/532)
- NUVO LIGHTING LED Security-Light - Dual Head - White Finish - 4000K - Motion Sensor (65/217)
- NUVO LIGHTING LED Small Flood-Light - 15W - 5000K - Bronze Finish (65/533)
- DABMAR LIGHTING Fixture, Medium, Flood (DF5775)
- BEACON Floodlight, 3200 lm, 26W, 120 to 277VAC (RFL2-25-5K)
- TAYMAC Swivel Lampholder, Halogen, 75W (LHS100W)
- MAXSA INNOVATIONS Solar-Powered Dual Head LED Security Light - Off White (44218)
- Nuvo Lighting Security & Flood Lights