Shop All Security & Flood Lights
Nuvo Lighting
LED Security-Light - Dual Head - Black Finish - 3000K - Motion Sensor
Mfr # 65/215
Zoro # G7199033
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 3000K
- Lumens 1900L
- Standards cULus - Listed
- Dimmable Non-Dimmable
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Lighting
- MFR # 65/215
- Zoro # G7199033
- UPC # 045923680441
- Country of Origin China
- Category Security & Flood Lights
Details
Color Temp. | 3000K |
Lumens | 1900L |
Standards | cULus - Listed |
Dimmable | Non-Dimmable |
Bulb Technology | LED |
Voltage | 120V |
Watts | 20W |
Item | Fixture,Security Light,LED,20W,120V |
Description
Fixture,Security Light,LED,20W,120V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Federal Signal Streamline LOW Profile Strobe replacement light bulb lamp (STREAMLINE LOW PROFILE STROBE FEDERAL SIGNAL)
- ILC Replacement for Holtkotter 2505 replacement light bulb lamp (2505 HOLTKOTTER)
- DWELED Flip LED Left Swing Arm 3000K in Black (BL-102)
- NICOR LIGHTING Nicor Lighting EMB80-10-UNV LED Power Supplies & Driver (EMB80-10-UNV)
- NUVO LIGHTING LED Security-Light - Dual Head - White Finish - 3000K - Motion Sensor (65/211)
- NUVO LIGHTING LED Small Flood-Light - 15W - 3000K - Bronze Finish (65/531)
- NUVO LIGHTING LED Small Flood-Light - 15W - 4000K - Bronze Finish (65/532)
- NUVO LIGHTING LED Small Flood-Light - 15W - 5000K - Bronze Finish (65/533)
- NUVO LIGHTING LED Security-Light - Dual Head - White Finish - 4000K - Motion Sensor (65/217)
- MAXLITE Slim Flood Light, 3430 lm, 29 W, 120-277VAC (MSF29UW-50BKT)
- MOONRAYS Security Farm Light, 120 V, 1Lamp, Sodium Lamp, 6400 Lumens Lumens, 2100 K Color Temp (L1730)
- Nuvo Lighting Security & Flood Lights