Shop All LED Luminaires
Nuvo Lighting
Glamour LED 49 in. Vanity - Brushed Nickel - CCT Select 3/4/5K
Mfr # 62/1632
Zoro # G402886513
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5
- Width 49
- Lamp Type Integrated LED
- Voltage 120
- Color Temp. 3000K/4000K/5000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Lighting
- MFR # 62/1632
- Zoro # G402886513
- UPC # 45923621642
- Country of Origin China
- Category LED Luminaires
Dimensions
Height | 5.5 |
Width | 49 |
Depth | 3 |
Details
Lamp Type | Integrated LED |
Voltage | 120 |
Color Temp. | 3000K/4000K/5000K |
Weight | 6.95 |
Standards | cETLus |
Finish | Brushed Nickel |
Dimmable | Yes |
Material | Steel |
For Use With | Indoor Lighting |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC BA10 E12 (Candelabra) Filament LED Bulb Daylight 40 Watt Equivalence 4 pk (BPCFC4050WFIL/4)
- KEYSTONE TECHNOLOGIES Surface Mount Fixture (KT-MSLED19-2-835-VDIM-P)
- STEELMAN Replacement Slim-Lite and Flashlight Body Tube for 78606, 78708, and 96792 (97869)
- WESTINGHOUSE BULB BR30 65W 6PK (5146)
- NUVO LIGHTING Glamour LED 10 in. Flush Mount - Brushed Nickel - CCT Select 3/4/5K (62/1635)
- NUVO LIGHTING Glamour LED 24 in. Flush Mount - Black - CCT Select 3/4/5K (62/1738)
- NUVO LIGHTING Glamour LED 25 in. Vanity - Brushed Nickel - CCT Select 3/4/5K (62/1631)
- NUVO LIGHTING Glamour LED 13 in. Flush Mount - Black - CCT Select 3/4/5K (62/1736)
- NUVO LIGHTING Glamour LED 17 in. Flush Mount - Black - CCT Select 3/4/5K (62/1737)
- NUVO LIGHTING Glamour LED 13 in. Flush Mount - Brushed Nickel - CCT Select 3/4/5K (62/1636)
- ALBEO LED Linear Luminaire, 4000K, 6300 lm, 96 in (ALV204T08T581DSQVQSTKQW)
- Nuvo Lighting LED Luminaires