Shop All LED Luminaires
Nuvo Lighting
Glamour LED 32 in. Flush Mount - Oval - Black - CCT Select 3/4/5K
Mfr # 62/1741
Zoro # G702886503
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32.5
- Width 18
- Lamp Type Integrated LED
- Voltage 120
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Lighting
- MFR # 62/1741
- Zoro # G702886503
- UPC # 45923621819
- Country of Origin China
- Category LED Luminaires
Dimensions
Length | 32.5 |
Width | 18 |
Height | 4 |
Details
Lamp Type | Integrated LED |
Voltage | 120 |
Lumens | 4160L/4680L/4420L |
Watts | 52 |
Dimmable | Yes |
Finish | Matte Black |
CRI | 90 |
Color Temp. | 3000K/4000K/5000K |
Rated Life | 50000 |
For Use With | Indoor Lighting |
Temp. Range | -20C (-4F) to a maximum of +40C (+104F) |
Weight | 10.74 |
Material | Steel |
Standards | cETLus |
Fixture Housing Material | Acrylic |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 100W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3422)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 93W (IBG 15L MVOLT)
- PROGRESS LIGHTING Stem Extension Kit in a Satin Brass Finish (P8601-12)
- ILC Replacement for Galaxie Gl-3050 replacement light bulb lamp (GL-3050 GALAXIE)
- NUVO LIGHTING Glamour LED 25 in. Vanity - Brushed Nickel - CCT Select 3/4/5K (62/1631)
- NUVO LIGHTING Glamour LED 13 in. Flush Mount - Black - CCT Select 3/4/5K (62/1736)
- NUVO LIGHTING Glamour LED 10 in. Flush Mount - Brushed Nickel - CCT Select 3/4/5K (62/1635)
- NUVO LIGHTING Glamour LED 24 in. Flush Mount - Black - CCT Select 3/4/5K (62/1738)
- NUVO LIGHTING Glamour LED 17 in. Flush Mount - Black - CCT Select 3/4/5K (62/1737)
- NUVO LIGHTING Glamour LED 49 in. Vanity - Brushed Nickel - CCT Select 3/4/5K (62/1632)
- ILC Replacement For EIKO, BLP223730W850UD (BLP22-37/30W/850-U-D)
- Nuvo Lighting LED Luminaires