Shop All LED Luminaires
Nuvo Lighting
Glamour LED 24 in. Flush Mount - Brushed Nickel - CCT Select 3/4/5K
Mfr # 62/1638
Zoro # G502886512
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Integrated LED
- Voltage 120
- Height 3.75
- Lumens 3000L/3300L/3150L
- Watts 39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Lighting
- MFR # 62/1638
- Zoro # G502886512
- UPC # 45923621680
- Country of Origin China
- Category LED Luminaires
Dimensions
Height | 3.75 |
Outside Diameter | 24 |
Details
Lamp Type | Integrated LED |
Voltage | 120 |
Lumens | 3000L/3300L/3150L |
Watts | 39 |
Dimmable | Yes |
Finish | Brushed Nickel |
Color Temp. | 3000K/4000K/5000K |
CRI | 90 |
Fixture Housing Material | Acrylic |
Material | Steel |
For Use With | Indoor Lighting |
Rated Life | 50000 |
Temp. Range | -20C (-4F) to a maximum of +40C (+104F) |
Standards | cETLus |
Weight | 11.15 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hallett / UV Pure Tech Cactus X-12 Ballast (CACTUS X-12 BALLAST HALLETT / UV PURE TECH)
- LIMELIGHTS Brushed Steel Stick Lamp with Charging Outlet Set, White, PK 2 (LC2001-WHT-2PK)
- WILTOP LED Strip Lights 2x16.4ft RGB Wireless IP67 Smart Light Strip with Google Assistant App (TYSL-67)
- SATCO 75 W BR30 Incandescent - Green - 2000 Hours - Medium Base - 130V (S3227)
- NUVO LIGHTING Glamour LED 24 in. Flush Mount - Black - CCT Select 3/4/5K (62/1738)
- NUVO LIGHTING Glamour LED 10 in. Flush Mount - Brushed Nickel - CCT Select 3/4/5K (62/1635)
- NUVO LIGHTING Glamour LED 49 in. Vanity - Brushed Nickel - CCT Select 3/4/5K (62/1632)
- NUVO LIGHTING Glamour LED 17 in. Flush Mount - Black - CCT Select 3/4/5K (62/1737)
- NUVO LIGHTING Glamour LED 25 in. Vanity - Brushed Nickel - CCT Select 3/4/5K (62/1631)
- NUVO LIGHTING Glamour LED 13 in. Flush Mount - Black - CCT Select 3/4/5K (62/1736)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SD4B4808NU50)
- Nuvo Lighting LED Luminaires