Shop All LED Luminaires
Nuvo Lighting
Glamour LED 24 in. Flush Mount - Black - CCT Select 3/4/5K
Mfr # 62/1738
Zoro # G102886493
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Integrated LED
- Voltage 120
- Height 3.75
- Lumens 3000L/3300L/3150L
- Watts 39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo Lighting
- MFR # 62/1738
- Zoro # G102886493
- UPC # 45923621789
- Country of Origin China
- Category LED Luminaires
Dimensions
Height | 3.75 |
Outside Diameter | 24 |
Details
Lamp Type | Integrated LED |
Voltage | 120 |
Lumens | 3000L/3300L/3150L |
Watts | 39 |
Dimmable | Yes |
Finish | Matte Black |
Temp. Range | -20C (-4F) to a maximum of +40C (+104F) |
Material | Steel |
For Use With | Indoor Lighting |
CRI | 90 |
Color Temp. | 3000K/4000K/5000K |
Rated Life | 50000 |
Weight | 11.15 |
Standards | cETLus |
Fixture Housing Material | Acrylic |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 52 Watts, 1 or 2 Lamps, Electronic Ballast (4KGG1)
- NUVO 15-Inch CCT Selectable Fabric Drum LED Decor Flsh Mnt Fixture, Beige Fabric Shade, Acrylic Diffuser (62/998)
- SATCO 40 W A15 Incandescent - Frosted - 2500 Hours - 280L - Medium Base - 130V - 4-Pack (S8525)
- SATCO NUVO WALL PACK LED 20W BLK (65/266)
- NUVO LIGHTING Glamour LED 25 in. Vanity - Brushed Nickel - CCT Select 3/4/5K (62/1631)
- NUVO LIGHTING Glamour LED 13 in. Flush Mount - Black - CCT Select 3/4/5K (62/1736)
- NUVO LIGHTING Glamour LED 17 in. Flush Mount - Black - CCT Select 3/4/5K (62/1737)
- NUVO LIGHTING Glamour LED 10 in. Flush Mount - Brushed Nickel - CCT Select 3/4/5K (62/1635)
- NUVO LIGHTING Glamour LED 13 in. Flush Mount - Brushed Nickel - CCT Select 3/4/5K (62/1636)
- ILC Replacement For EIKO, BLP223730W850UD (BLP22-37/30W/850-U-D)
- ALBEO LED Linear Luminaire, 4000K, 6300 lm, 96 in (ALV204T08T581DSQVQSTKQW)
- Nuvo Lighting LED Luminaires