Shop All LED Luminaires
Nuvo Lighting
Glamour LED 17 in. Flush Mount - Brushed Nickel - CCT Select 3/4/5K
Mfr # 62/1637
Zoro # G102886509
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Integrated LED
- Voltage 120
- Height 3.75
- Lumens 2000L/2250L/2125L
- Watts 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Lighting
- MFR # 62/1637
- Zoro # G102886509
- UPC # 45923621673
- Country of Origin China
- Category LED Luminaires
Dimensions
Height | 3.75 |
Outside Diameter | 17 |
Details
Lamp Type | Integrated LED |
Voltage | 120 |
Lumens | 2000L/2250L/2125L |
Watts | 25 |
Dimmable | Yes |
Finish | Brushed Nickel |
Fixture Housing Material | Acrylic |
Material | Steel |
Color Temp. | 3000K/4000K/5000K |
Weight | 6.45 |
For Use With | Indoor Lighting |
Temp. Range | -20C (-4F) to a maximum of +40C (+104F) |
CRI | 90 |
Standards | cETLus |
Rated Life | 50000 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco Fsdl6fr11/cct/led replacement light bulb lamp (FSDL6FR11/CCT/LED HALCO)
- NUVO 80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 4000K - Black Finish - 120 Volt (65/964)
- SATCO Satco 80-1797 3 Light Candelabra Cluster (80/1797)
- ILC Replacement for Sylvania 500q/cl/mc(evr) 120v replacement light bulb lamp (500Q/CL/MC(EVR) 120V SYLVANIA)
- NUVO LIGHTING Glamour LED 24 in. Flush Mount - Black - CCT Select 3/4/5K (62/1738)
- NUVO LIGHTING Glamour LED 17 in. Flush Mount - Black - CCT Select 3/4/5K (62/1737)
- NUVO LIGHTING Glamour LED 49 in. Vanity - Brushed Nickel - CCT Select 3/4/5K (62/1632)
- NUVO LIGHTING Glamour LED 10 in. Flush Mount - Brushed Nickel - CCT Select 3/4/5K (62/1635)
- NUVO LIGHTING Glamour LED 13 in. Flush Mount - Black - CCT Select 3/4/5K (62/1736)
- NUVO LIGHTING Glamour LED 13 in. Flush Mount - Brushed Nickel - CCT Select 3/4/5K (62/1636)
- DAY-BRITE CFI LED Panel, 4,000 K Color Temperature (2FPZ38B840-2-DS-UNV-DIM)
- Nuvo Lighting LED Luminaires