Shop All LED Luminaires
Nuvo Lighting
Glamour LED 17 in. Flush Mount - Black - CCT Select 3/4/5K
Mfr # 62/1737
Zoro # G902886495
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Integrated LED
- Voltage 120
- Height 3.75
- Lumens 2000L/2250L/2125L
- Watts 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Lighting
- MFR # 62/1737
- Zoro # G902886495
- UPC # 45923621772
- Country of Origin China
- Category LED Luminaires
Dimensions
Height | 3.75 |
Outside Diameter | 17 |
Details
Lamp Type | Integrated LED |
Voltage | 120 |
Lumens | 2000L/2250L/2125L |
Watts | 25 |
Dimmable | Yes |
Finish | Matte Black |
Color Temp. | 3000K/4000K/5000K |
For Use With | Indoor Lighting |
Fixture Housing Material | Acrylic |
CRI | 90 |
Standards | cETLus |
Temp. Range | -20C (-4F) to a maximum of +40C (+104F) |
Weight | 6.45 |
Rated Life | 50000 |
Material | Steel |
Description
This NUVO LIGHTING brand Glamour LED 17 in. Flush Mount is a matte black finish with an acrylic fixture housing material. It has an integrated LED lamp type, a voltage of 120, a height of 3.75, lumens of 2000L/2250L/2125L, watts of 25, and is dimmable. It has a color temperature range of 3000K/4000K/5000K, an outside diameter of 17, a temperature range of -20C (-4F) to a maximum of +40C (+104F), and a weight of 6.45. The material is steel.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 2.6 W, MR16, 2-Pin (GU5.3) (BPBAB/950CA)
- MAXXEON Maxxeon MNMXN00810 420 Lumen Cyclops USB Rechargeable LED Work Light (MNMXN00810)
- ILC Replacement For LIGHT BULB LAMP, HPS 4003A (HPS 400-3A)
- ILC Replacement for Tomar 4001 (4001 TOMAR)
- NUVO LIGHTING Glamour LED 10 in. Flush Mount - Brushed Nickel - CCT Select 3/4/5K (62/1635)
- NUVO LIGHTING Glamour LED 13 in. Flush Mount - Black - CCT Select 3/4/5K (62/1736)
- NUVO LIGHTING Glamour LED 25 in. Vanity - Brushed Nickel - CCT Select 3/4/5K (62/1631)
- NUVO LIGHTING Glamour LED 13 in. Flush Mount - Brushed Nickel - CCT Select 3/4/5K (62/1636)
- LUXRITE 2x4 FT Surface Mount LED Panel Light 3 CCT Selectable 50W 5000LM 0-10V Dimmable (LR24020-1PK)
- LITHONIA LIGHTING Compact Wall Pack, 1227 lm (WDGE1 LED P1 40K 80CRI VF MVOLT SRM)
- PROGRESS LIGHTING Four-Foot LED Wrap Light (P730012-030-30)
- Nuvo Lighting LED Luminaires