Shop All Flushmount Lights
Nuvo Lighting
Fixture, Flushmount, LED, 18W, 120VBla
Mfr # 62/1442
Zoro # G7714102
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Integrated LED
- Voltage 120V
- Height 3.88 in
- Watts 18W
- Dimmable Yes-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Lighting
- MFR # 62/1442
- Zoro # G7714102
- UPC # 045923680274
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 3.88 in |
Diameter | 11 in |
Details
Lamp Type | Integrated LED |
Voltage | 120V |
Watts | 18W |
Dimmable | Yes-Dimmable |
Finish | Matte Black |
Item | Fixture,Flushmount,LED,18W,120VBla |
Includes | Mounting hardware |
Bulb Technology | LED |
Lamp Included | Integrated |
Fixture Lens Material | Glass |
Housing Material | Steel |
Standards | cETLus - Listed; Damp Rating |
Number of Light Bulbs Required | 1 |
Bulb Base | Integrated |
Indoor/Outdoor | Indoor |
Description
Fixture,Flushmount,LED,18W,120VBla
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 2 Round Adjustable LED Light Engines" (E218C0730W)
- SONA ENTERPRISES 300 Lumen 3 Stage Water Resistant Rechargeable Bike Light Batteries Included (FL30-3W)
- ELCO LIGHTING Koto™ Accessories (L45)
- LITHONIA LIGHTING LED Striplight, 59W, 7596 lm, 2-15/64" W (ZL1D L48 7000LM FST MVOLT 40K 80CRI WH)
- MAXIM LIGHTING Wafer 7 RD LED Surface Mount 3000K (58712WTWT)
- MONUMENT 2-Light White Rectangular Flushmount (673775)
- ACCESS LIGHTING Disc, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20811LEDD-WH/ACR)
- NUVO 2 Light 10 in. Flush Mount Medium Alabaster Mushroom Old Bro (SF76-673)
- MAXIM LIGHTING Wafer 7 SQ LED Surface Mount 3000K (58722WTBZ)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (ARV13 MIN10 25W 35K MVOLT OP BRZ)
- REMPHOS LED Decorative Drum, 18", 6W, 4000K (RP-DRD-18N-14L-40K-WC-G2)
- Nuvo Lighting Flushmount Lights