Shop All LED Luminaires
Nuvo Lighting
Crispo LED 49 in. Vanity - White - CCT Select 3/4/5K
Mfr # 62/1634
Zoro # G502886499
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5
- Width 49
- Lamp Type Integrated LED
- Voltage 120
- Color Temp. 3000K/4000K/5000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Lighting
- MFR # 62/1634
- Zoro # G502886499
- UPC # 45923621840
- Country of Origin China
- Category LED Luminaires
Dimensions
Height | 5.5 |
Width | 49 |
Depth | 3 |
Details
Lamp Type | Integrated LED |
Voltage | 120 |
Color Temp. | 3000K/4000K/5000K |
For Use With | Indoor Lighting |
Standards | cETLus |
Weight | 5.13 |
Finish | White |
Dimmable | Yes |
Material | Acrylic |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE CFL Electronic Ballast, KTEB-213-UV-RS-DW (KTEB-213-UV-RS-DW)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (54W/835 Min Bipin T5 HO ALTO UNP)
- ILC Replacement for Sylvania Decostar 51 12V 20W replacement light bulb lamp (DECOSTAR 51 12V 20W SYLVANIA)
- HADCO Mounting Stake, 9-1/2"Lx1-3/8" Wx1-3/8" H (S7)
- NUVO LIGHTING Glamour LED 10 in. Flush Mount - Brushed Nickel - CCT Select 3/4/5K (62/1635)
- NUVO LIGHTING Glamour LED 24 in. Flush Mount - Black - CCT Select 3/4/5K (62/1738)
- NUVO LIGHTING Glamour LED 13 in. Flush Mount - Brushed Nickel - CCT Select 3/4/5K (62/1636)
- NUVO LIGHTING Glamour LED 49 in. Vanity - Brushed Nickel - CCT Select 3/4/5K (62/1632)
- NUVO LIGHTING Glamour LED 13 in. Flush Mount - Black - CCT Select 3/4/5K (62/1736)
- NUVO LIGHTING Glamour LED 25 in. Vanity - Brushed Nickel - CCT Select 3/4/5K (62/1631)
- COOPER CHAMP SERIES LUMINAIRE 100W 120/277/347V-AC LIGHT FIXTURE (VMVC100/TT)
- Nuvo Lighting LED Luminaires