Shop All Flushmount Lights
Nuvo Lighting
Blink Pro Plus - 19.5 Watt - 12 Inch - CCT Selectable - Brushed Nickel Finish 120/277 Volt - Round
Mfr # 62/1796
Zoro # G710917084
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Color temp 2700/3000/3500/4000/5000K
- Voltage 120/277V
- Height 1.06 in
- Watts 19.5W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Lighting
- MFR # 62/1796
- Zoro # G710917084
- UPC # 45923624100
- Country of Origin Thailand
- Category Flushmount Lights
Dimensions
Height | 1.06 in |
Diameter | 12 in |
Details
Housing Finish | Brushed Nickel |
Color temp | 2700/3000/3500/4000/5000K |
Voltage | 120/277V |
Watts | 19.5W |
Dimmable | Yes-Dimmable |
Temp. Range | -20°C (-4°F) to +40°C (+104°F) |
Beam Angle | 110 degrees |
Standards | cETLus ; Energy Star ; RoHS ; FCC ; JA8 ; T24 |
Fixture Type | Edge-Lit |
Rated Life | 50000 Hours |
Bulb Technology | LED |
Surge Protection | Built-in surge protection - 2.5KV |
Amps | 0.163/0.070A |
Material | Die-cast Aluminum |
Application | Indoor Lighting |
Location Rating | Damp |
Incandescent Equivalent | 100W |
Shape | Round |
Base | Integrated LED |
Description
Elevating professional lighting standards, BLINK Pro Plus shines with its sleek design, cutting-edge technology, and a wealth of features. The ENERGY STAR certified 62-1796 seamlessly blends contemporary and familiar aesthetics, making it a versatile choice for any setting. Its low-profile, die-cast aluminum construction exudes elegance while offering five CCT presets for customizable ambiance, from warm to natural light. Perfect for any space, from utility areas and basements to kitchens, garages, bathrooms, bedrooms, and hallways, BLINK Pro Plus boasts a robust driver for superior surge protection, flicker-free operation, smooth dimming, and years of reliable performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Sloped Shower Trim with Albalite Lens" (EL12SH)
- ILC Replacement for Damar F5tt/850/g23 replacement light bulb lamp, 2PK (F5TT/850/G23 DAMAR)
- RECYCLEPAK 3.5 Gal Dry Cell Battery Recycling Pail (SUPPLY-041-SWS)
- FEIT ELECTRIC LED, 3.5 W, T4, 2-Pin (G9) (BP35G9/830/LED)
- LUXRITE 1x2 FT LED Panel Flush Mount Lights 5 CCT Selectable 2700K-5000K 22W 2100LM Dimmable UL 4-Pack (LR24027-4PK)
- HALO CEILING LGHT RND FLSH11"" (FM11WRCCR)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2240W)
- NUVO 7-Inch LED Disk Light, 5000K, Brushed Nickel Finish, PK 6 (62/1663)
- PROGRESS LIGHTING Bulkheads Oval Flush Mount, White (P3706-30)
- Z-LITE Elea 2 Light Flush Mount, Chrome & Matte Opal (328F12-CH)
- JESCO Flush Mount LED 6 Round Disk 15W 3000K 90CRI WH (CM405RA-M-3090-WH)
- Nuvo Lighting Flushmount Lights