Shop All Flushmount Lights
Nuvo Lighting
8W 6" LED Flush Mount, 3K Dim, Brushed Nickel, Frosted Glass
Mfr # 62/1565
Zoro # G103448508
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.83
- Voltage 120
- Height 7.2
- Lumens 500
- Watts 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Lighting
- MFR # 62/1565
- Zoro # G103448508
- UPC # 45923621581
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 5.83 |
Height | 7.2 |
Details
Voltage | 120 |
Lumens | 500 |
Watts | 8 |
Dimmable | Yes |
Finish | Brushed Nickel |
CRI | 90 |
For Use With | Indoor Lighting |
Standards | cETLus |
Description
The Nuvo LED ceiling light fixture mounts flush with the ceiling. Its basic design will match assorted interior designs. The integrated LED module is equivalent to a 60-watt incandescent bulb. The LED module will last for 45 years, at a rate of three hours per day.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATH-ZENITH Black Motion Activated/Dusk-To-Dawn Incandescent Outdoor Wall Light Fixture (HZ-4150-BK)
- ADVANCE Dimming Ballast, Electronic, 120 to 277V (IZT-2S28-D)
- PROMINENCE HOME Eaton Ridge, Three Light Bathroom Vanity Light with Clear Glass, Brushed Nickel (51550-40)
- PERFORMANCE TOOL LED PEN LIGHT (PTW2356)
- ILC Replacement For NUVO LIGHTING, S29328 (S29328)
- PROGRESS LIGHTING Maier LED Flush Mount (P350076-009-30)
- SIMPLE DESIGNS Square Flushmount Ceiling Light with Scroll Swirl Design (FM3001-WHT)
- PROGRESS LIGHTING Round LED Surface Flush Mount, White (P8222-28-30K)
- NUVO Fixture, Flush, LED, 18W, 120V, Black, D (62/468)
- PROGRESS LIGHTING Two-Light Dome Glass 13-1/4" Close-to-Ceiling (P3925-09)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Classic 13In, Brushed Nkl Frosted Swirl Glass (6430400)
- Nuvo Lighting Flushmount Lights