Shop All Outdoor Wall Lights
Nuvo Lighting
8W 3K LED Cube Lantern, Black Finish, Clear Beveled Glass
Mfr # 62/1571
Zoro # G203446176
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 5.9
- Height 8.7
- Length 4.4
- Watts 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Lighting
- MFR # 62/1571
- Zoro # G203446176
- UPC # 45923621543
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5.9 |
Height | 8.7 |
Length | 4.4 |
Details
Voltage | 120 |
Watts | 8 |
Lumens | 365 |
Finish | Black |
Standards | cETLus |
CRI | 90 |
Description
The Nuvo LED outdoor wall fixture is surface mounted against a wall. Its cube lantern design features clear beveled glass, with light coming from the integrated LED module. The compact design allows the fixture to fit within small spaces. In addition, the fixture is suitable for use in outdoor wet locations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA T8 U6 Fluorescent 16Pk (FBO32/835/6/ECO)
- HADCO LED Bollard, 120VAC, 30" H, 9.5W, 2700K (DB30AA012LE)
- STEELMAN Slim Profile LED Headlamp with Rear Flasher and 3 AA Batteries (79052)
- LEVITON Plastic Medium Base Lampholder (01403-000)
- NUVO LIGHTING 1-Light LED Small Up or Down Sconce Fixture Black Finish 10W 120/277V (62/1138)
- NUVO LIGHTING 2-Light LED Large Up and Down Sconce Fixture Black Finish 20W 120/277V (62/1144R1)
- NUVO LIGHTING 1-Light LED Small Up or Down Sconce Fixture White Finish 10W 120/277V (62/1137)
- NUVO LIGHTING 1-Light LED Small Up or Down Sconce Fixture Bronze Finish 10W 120/277V (62/1139)
- NUVO LIGHTING 2-Light LED Large Up and Down Sconce Fixture White Finish 20W 120/277V (62/1143R1)
- NUVO LIGHTING 2-Light LED Small Up and Down Sconce Fixture Bronze Finish 10W 120/277V (62/1145R1)
- WESTGATE LW360-25W-50KLED ROTATABLE WALL PACKS, 120-277V (LW360-25W-50K)
- Nuvo Lighting Outdoor Wall Lights