Shop All LED Bay Lights
Nuvo Lighting
200W UFO LED High Bay - 29000L - 5000K - 277-480V - 0-10V Dim - Black
Mfr # 65/806
Zoro # G101707300
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Lumens 29000 lm
- Color Temperature Natural Light
- Standards cULus
- Fixture Type - High and Low Bay Fixtures UFO Hi-Bay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Lighting
- MFR # 65/806
- Zoro # G101707300
- UPC # 45923665905
- Country of Origin China
- Category LED Bay Lights
Details
Lighting Technology | LED |
Lumens | 29000 lm |
Color Temperature | Natural Light |
Standards | cULus |
Fixture Type - High and Low Bay Fixtures | UFO Hi-Bay |
Max. Fixture Wattage | 200W |
Temp. Range | -40°F to 113°F |
Beam Angle | 90° |
Fixture Lens Material | Polycarbonate |
Rated Life | 50,000 hours |
Voltage | 277V-480V |
Dimmable | Dimmable |
CRI | 80 |
IP Rating | IP65 |
Finish | Black |
CCT | 5000K |
Surge Protection | Built-in surge protection - 4KV |
Location Rating | Wet |
Description
Introducing Satco's 200-watt, 277-480 volt, 5000K, black UFO LED High Bay. The superior value offered in our new commercial LED High Bay UFO meets the needs of numerous applications. A few add-ons that are available for purchase for this item include a pendant adapter, emergency battery back-up, protective wire guard, and a microwave sensor. This product also features dimming capabilities, is wet location rated, and is also DLC Premium 5.1 listed. Satco | Nuvo - we do the LIGHT thing. We do the RIGHT thing. Continually delivering on the product, promise, and partnership.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Trouble Light w/ USB Charging (2363-20)
- LUMARK Nffld Night Falcon (NFFLD-C25-S)
- ILC Replacement for Philips TUV Pl-l 95w/4p HO replacement light bulb lamp (TUV PL-L 95W/4P HO PHILIPS)
- ILC Replacement for Light Bulb / Lamp JCR 6V 5W Mr11 replacement light bulb lamp (JCR 6V 5W MR11 LIGHT BULB / LAMP)
- NUVO LIGHTING 240W UFO LED High Bay - 33840L - 4000K - 277-480V - 0-10V Dim - Black (65/807)
- NUVO LIGHTING 150W UFO LED High Bay - 21000L - 4000K - 277-480V - 0-10V Dim - Black (65/803)
- NUVO LIGHTING 100W UFO LED High Bay - 14100L - 4000K - 277-480V - 0-10V Dim - Black (65/801)
- LITHONIA LIGHTING LED High Bay, 3000K Color Temp., 13286 lm (JEBL 12L 40K 80CRI WH)
- ALSET NSF listed round LED Low Bay 12000 lumen 3K (60534)
- ALBEO LEDHighBay, 58W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1009T581DQV23KQW1PK)
- LITHONIA LIGHTING Lithonia Compact Pro High Bay, LED, 30000 Lumens, 120V-277V, 4000K (CPHB 30LM MVOLT 40K)
- Nuvo Lighting LED Bay Lights