Shop All LED Bay Lights
Nuvo Lighting
200W UFO LED High Bay - 28000L - 4000K - 120-277V - 0-10V Dim - White
Mfr # 65/795
Zoro # G301707292
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Lumens 28000 lm
- Color Temperature Cool White
- Standards cULus
- Fixture Type - High and Low Bay Fixtures UFO Hi-Bay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Lighting
- MFR # 65/795
- Zoro # G301707292
- UPC # 45923666261
- Country of Origin China
- Category LED Bay Lights
Details
Lighting Technology | LED |
Lumens | 28000 lm |
Color Temperature | Cool White |
Standards | cULus |
Fixture Type - High and Low Bay Fixtures | UFO Hi-Bay |
Max. Fixture Wattage | 200W |
Fixture Lens Material | Polycarbonate |
Rated Life | 50,000 hours |
Beam Angle | 90° |
Temp. Range | -40°F to 113°F |
Dimmable | Dimmable |
IP Rating | IP65 |
CRI | 80 |
Voltage | 120V-277V |
Finish | White |
CCT | 4000K |
Location Rating | Wet |
Surge Protection | Built-in surge protection - 4KV |
Description
Introducing Satco's 200-watt, 4000K, white UFO LED High Bay. The superior value offered in our new commercial LED High Bay UFO meets the needs of numerous applications. A few add-ons that are available for purchase for this item include a pendant adapter, emergency battery back-up, protective wire guard, and a microwave sensor. This product also features dimming capabilities, is wet location rated, and is also DLC Premium 5.1 listed. Satco | Nuvo - we do the LIGHT thing. We do the RIGHT thing. Continually delivering on the product, promise, and partnership.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST PRODUCTS COAST XP11R Flashlight, 2000 lm (30322)
- DIODE LED Junction Box and Dimmable Driver Combo - 24V, 30W (DI-TD-24V-30W-LPS)
- GE LAMPS LED Tube, 1700 lm, 14.0W, 3000K Color Temp. (LED14BDT8/G4/830)
- HADCO LED Bollard, 120VAC, 30" H, 9.5W, 2700K (DB30HA012LE)
- NUVO LIGHTING 100W UFO LED High Bay - 14100L - 4000K - 277-480V - 0-10V Dim - Black (65/801)
- NUVO LIGHTING 240W UFO LED High Bay - 33840L - 4000K - 277-480V - 0-10V Dim - Black (65/807)
- NUVO LIGHTING 200W UFO LED High Bay - 29000L - 5000K - 277-480V - 0-10V Dim - Black (65/806)
- NUVO LIGHTING 150W UFO LED High Bay - 21000L - 4000K - 277-480V - 0-10V Dim - Black (65/803)
- SOUTHWIRE LED High Bay Fixture, 100W, 12000 lm, 5000K (CL100LEDG2)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG 24L MVOLT 5K)
- BEGHELLI Emergency Driver Battery Back-up for LED Lighting Fixtures (LL815 EM LED DRV 8W, 12W, 15W SELECTABLE)
- Nuvo Lighting LED Bay Lights