Shop All Flushmount Lights
Nuvo Lighting
19W 11" LED Twist/Lock Flush, Dim Brushed Nickel Frosted Glass
Mfr # 62/1563
Zoro # G303448506
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.6
- Width 11.6
- Voltage 120
- Height 3.94
- Lumens 1080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo Lighting
- MFR # 62/1563
- Zoro # G303448506
- UPC # 45923621536
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 11.6 |
Width | 11.6 |
Height | 3.94 |
Details
Voltage | 120 |
Lumens | 1080 |
Watts | 19 |
Dimmable | Yes |
Finish | Brushed Nickel |
Standards | cETLus |
CRI | 90 |
For Use With | Indoor Lighting |
Description
The Nuvo LED ceiling light fixture mounts flush with the ceiling with a twist and lock motion. Its shallow profile is suitable for use around low ceilings and closet doors. The integrated LED module is equivalent to a 100-watt incandescent bulb. The LED module will last for 45 years, at a rate of three hours per day.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Hid Metal Halide Ballast, Replacement For Ult, M1500Mltac5M (M1500MLTAC5M)
- GE LAMPS LED 12W, PAR30L, Med, E26, 40D, Fl (LED12DP3LRW93040)
- AMERELLE Facetd Man Nite Lite Wht (71053)
- LUMAPRO Emergency Light, 5in. H, 5.4W, Incandescent (40CP76)
- ELEGANT DESIGNS 2 Light Glass Ceiling Light Glacier Petal Flushmount (FM1002-CHR)
- PROGRESS LIGHTING Briarwood Two-Light Flush Mount (P350039-143)
- MAXIM LIGHTING Duo 16'' Round Flush Mount (12284CLSWSN)
- PROGRESS LIGHTING Everlume Collection 11" Edgelit Surface Mount (P810016-030-30)
- NUVO Colony 1-Light Small Flush Mount - Matte Black with Burnished Brass (60/7491)
- PROMINENCE HOME Lincoln Woods, 15 in. Flush Mount Light with Cage, Matte Black (51552-40)
- BESA LIGHTING Katie 12 Ceiling, Opal Matte, 2x60W Incandescent (945007C)
- Nuvo Lighting Flushmount Lights