Shop All Flushmount Lights
Nuvo Lighting
19W 11" LED Flush Mount, 3K Dim, Brushed Nickel Frosted Glass
Mfr # 62/1562
Zoro # G003448509
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.8
- Width 10.8
- Voltage 120
- Height 6
- Lumens 1060
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Lighting
- MFR # 62/1562
- Zoro # G003448509
- UPC # 45923621529
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 10.8 |
Width | 10.8 |
Height | 6 |
Details
Voltage | 120 |
Lumens | 1060 |
Watts | 19 |
Dimmable | Yes |
Finish | Brushed Nickel |
Standards | cETLus |
For Use With | Indoor Lighting |
CRI | 90 |
Description
The Nuvo LED ceiling light fixture mounts flush with the ceiling. Its shallow profile is suitable for use around low ceilings and closet doors. The integrated LED module is equivalent to a 100-watt incandescent bulb. The LED module will last for 45 years, at a rate of three hours per day.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 22Watt Commercial LED Downlight, 8 in, CCT Adjustable, 120277 Volts, Econo (S11852)
- SIGNIFY LED, 5.5 W, PAR20, Medium Screw (E26) (5.5PAR20/LED/F25/930/GL/DIM 120V 6/1FB)
- LEDLENSER Ledlenser Wall Mount Type B (880599)
- ASTRO PNEUMATIC Sunlight 500 Lumen Rechargeable Handheld Dual Temp (AST50SLMAX)
- COMPONENT HARDWARE Clear Coated Tempered Glass Globe ForL50 (L50-X011)
- AMAX LIGHTING LED, Platter Square Light, 10 x 10 x 1 Wht (LED-SM10DL-WT)
- MONUMENT 2-Light White Rectangular Flushmount (673775)
- SIMPLE DESIGNS Square Flushmount Ceiling Light with Scroll Swirl Design (FM3001-WHT)
- QUOIZEL Stellar Flush Mount (PCSL1616C)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic (20076LEDD-BRZ/ACR)
- LITHONIA LIGHTING LED Flush Mt, 13in, 3000K, In and Outdoors (FMML 13 830 WL)
- Nuvo Lighting Flushmount Lights