Shop All Flushmount Lights
Nuvo Lighting
16W 10" LED Flush Mount, 3K Dimmable, Brushed Nickel White Lens
Mfr # 62/1561
Zoro # G603448510
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.32
- Width 10.32
- Voltage 120
- Height 3.47
- Lumens 925
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Lighting
- MFR # 62/1561
- Zoro # G603448510
- UPC # 45923621512
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 10.32 |
Width | 10.32 |
Height | 3.47 |
Details
Voltage | 120 |
Lumens | 925 |
Watts | 16 |
Dimmable | Yes |
Finish | Brushed Nickel |
Standards | cETLus |
For Use With | Indoor Lighting |
CRI | 90 |
Description
The Nuvo LED ceiling light fixture mounts flush with the ceiling. Its shallow profile is suitable for use around low ceilings and closet doors. The integrated LED module is equivalent to a 100-watt incandescent bulb. The LED module will last for 45 years, at a rate of three hours per day.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED, UV LED Magnifier Light (82300-4-UV-B)
- ILC Replacement for Light Bulb / Lamp Mr16c 6V 5W replacement light bulb lamp (MR16C 6V 5W LIGHT BULB / LAMP)
- EKENA MILLWORK Berkshire Thermoformed PVC Ceiling Medallion (Fits Canopies up to 4 1/2"), 10"OD x 3 1/2"ID x 3/4"P (CMP10BE)
- MAXSA INNOVATIONS Solar Wedge Motion activated Light - White (40234)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Glassobe Pull Chain 6In White White Glass (6668000)
- LUXRITE 12 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 14W 1120LM Dimmable (LR23291-1PK)
- ETI Linear Ceiling Light, 75W, 1.5 ft. x 4 ft. (54645142)
- ACCESS LIGHTING ModPLUS, Dual Voltage Motion Sensor LED Flush Mount, White Finish, Acrylic Lens (20852LEDMS-WH/ACR)
- COLUMBIA LIGHTING LED Patient Bed Wall Light, Pull Sw, 120v (EBL4-9-35-WH-120-P4R)
- FEIT ELECTRIC LED FLAT PANEL 11in. 12.5W (74210/6WY)
- ILC Replacement For SATCO 621212 (62-1212)
- Nuvo Lighting Flushmount Lights