Shop All Outdoor Flushmount Lights
Nuvo Lighting
12W 9" LED Carport Flush 3K Dim, Black Finish with Frosted Glass
Mfr # 62/1572
Zoro # G503446173
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 90
- Height 5.2
- Watts 12
- Standards cETLus
- Width 9.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Lighting
- MFR # 62/1572
- Zoro # G503446173
- UPC # 45923621550
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Height | 5.2 |
Width | 9.2 |
Length | 9.2 |
Details
CRI | 90 |
Watts | 12 |
Standards | cETLus |
Voltage | 120 |
Lumens | 645 |
Weight | 2.76 |
Material | Steel |
For Use With | Outdoor Lighting |
Finish | Black |
Description
The Nuvo carport LED canopy fixture is surface mounted on a ceiling. Its box lantern design features frosted glass which helps to diffuse light coming from the integrated LED module. The compact design allows the fixture to fit within small spaces. In addition, the fixture is suitable for use in damp locations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LIGHTING - OUTDOOR 50ft. Smart LED Outdoor String Lights (SMG40STRING15)
- ADVANCE CFL Ballast, Electronic, 93W, 120/277V (ICF-2S42-M2-LD-K)
- ILC Replacement for SYLVANIA 64471 (64471 SYLVANIA)
- SIGNIFY LED Lamp, 14.0W, 2000 lm, Frosted Finish (14T5HE/46-830/IF20/G/DIM 10/1)
- DABMAR LIGHTING 150 watt Maximum In-Ground Well Light with Grill (P-GRL-FG4400)
- PROGRESS LIGHTING Utility Lantern 1-Light Close-to-Ceiling, 60 W, Black (P5603-31)
- WESTINGHOUSE Fixture Ceiling Outdr Flush-Mount 60W 2-Light Orwell 11In ORB H-Lights Clear Sd Glass (6578400)
- PROGRESS LIGHTING Utility Lantern 1-Light Close-to-Ceiling, 60 W, White (P5603-30)
- KUZCO LIGHTING High Powered LED Exterior Surface Mount Fixture (EW1506-GY)
- QUOIZEL Westover 2-Light Stainless Steel Outdoor Flush Mount (WVR1612SS)
- COMMAND Outdoor Hook Bronze (17083BZ-AWES)
- Nuvo Lighting Outdoor Flushmount Lights