Shop All Flushmount Lights
Nuvo Lighting
12W 8" LED Flush with Chain, Brushed Nickel with Frosted Glass
Mfr # 62/1566
Zoro # G503448511
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8
- Width 8
- Voltage 120
- Height 3.5
- Lumens 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Lighting
- MFR # 62/1566
- Zoro # G503448511
- UPC # 45923621611
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 8 |
Width | 8 |
Height | 3.5 |
Details
Voltage | 120 |
Lumens | 500 |
Watts | 12 |
Dimmable | Yes |
Finish | Brushed Nickel |
For Use With | Indoor Lighting |
CRI | 90 |
Standards | cETLus |
Description
The Nuvo LED ceiling light fixture mounts flush with the ceiling. Its shallow profile is suitable for use around low ceilings and closet doors. The integrated LED module is equivalent to a 75-watt incandescent bulb. The LED module will last for 45 years, at a rate of three hours per day. The included pull-chain allows for an easy reach.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE One-Light Outdoor Wall Lantern Polished Brs Steel Clr Beveled Gls (6692400)
- ILC Replacement for Aqua FLO 40040020 replacement light bulb lamp (40040020 AQUA FLO)
- ILC Replacement for Green Energy EJL Jcr24v-200w Gx5.3 replacement light bulb lamp (EJL JCR24V-200W GX5.3 GREEN ENERGY)
- BULBRITE 9 Watt Dimmable Frost BR30 Medium (E26) LED Bulb - 650 Lumens, 4000K, and 90 CRI, 5PK (861933)
- COLUMBIA LIGHTING LED Patient Bed Wall Light, Pull Sw, 120v (EBL4-9-35-WH-120-P4R)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 2700K (RE-GEO-FM-91014-2790-WH)
- MAXIM Chip 1-Light 5.25" Wide White Flush Mount Light (57690WTWT)
- AFX Edge 12" Round LED Flush Mount - Black (EGRF12LAJD1BK)
- LITHONIA LIGHTING LED Flush Mount, 24W, 4000K, 120V, 1600 lm (FMSATL 16 20840 BZA M4)
- WESTINGHOUSE Fixt Ceiling Flshmnt 1Lt (67208)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (VPF4 4FT MIN10 50W 40K MVOLT OP BRZ)
- Nuvo Lighting Flushmount Lights