Shop All Flushmount Lights
Nuvo Lighting
12W 7" LED Flush Mount, 3K Dim, Brushed Nickel, Frosted Glass
Mfr # 62/1564
Zoro # G203448507
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.2
- Width 7.2
- Voltage 120
- Height 4.69
- Lumens 730
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Lighting
- MFR # 62/1564
- Zoro # G203448507
- UPC # 45923621574
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 7.2 |
Width | 7.2 |
Height | 4.69 |
Details
Voltage | 120 |
Lumens | 730 |
Watts | 12 |
Dimmable | Yes |
Finish | Brushed Nickel |
Standards | cETLus |
CRI | 90 |
For Use With | Indoor Lighting |
Description
The Nuvo LED ceiling light fixture mounts flush with the ceiling. Its shallow profile is suitable for use around low ceilings and closet doors. The integrated LED module is equivalent to a 75-watt incandescent bulb. The LED module will last for 45 years, at a rate of three hours per day.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Smith Victor QS8 (QS8 SMITH VICTOR)
- ILC Replacement for Fulham Fcfte36w827 replacement light bulb lamp (FCFTE36W827 FULHAM)
- LUMAPRO Mini LED Bulb, LM10120MB, 0.7W, T3 1/4 (LM10120MB-WW)
- ILB GOLD Compact Fluorescent Bulb Cfl Long Twin Shape, Replacement For Donsbulbs, Pl-S 11W/840/4P (PL-S 11W/840/4P)
- MONUMENT 1-Light Ceiling in Fixture Brushed Nickel Interior Flush-Mount with Frosted Swirl Glass (558728)
- Z-LITE Harley 1 Light Flush Mount, Rubbed Brass & Rubbed Brass (2302F1-RB)
- THOMAS Ceiling Essentials 8'' Wide 1Light Flush Mount, White (SL3258)
- Z-LITE Savannah 2 Light Flush Mount, Bronze & Clear (462F14-BRZ)
- ACCESS LIGHTING Slim, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20882LEDD-WH/ACR)
- ACCESS LIGHTING Solero Oval, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20468LEDD-CH/ACR)
- RADIONIC HI-TECH Flush Mount, Heather, 1-Light (K_FM_5487)
- Nuvo Lighting Flushmount Lights