Shop All Strip Lights
Nuvo Lighting
10W LED Under Cabinet Light Bar, 18", 3000K, 860L, 120V
Mfr # 63/700
Zoro # G303446175
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.63
- Watts 10
- Material Aluminum and Polycarbonate (PC)
- Height 0.75
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Lighting
- MFR # 63/700
- Zoro # G303446175
- UPC # 45923637001
- Country of Origin China
- Category Strip Lights
Dimensions
Width | 2.63 |
Height | 0.75 |
Length | 18.11 |
Details
Watts | 10 |
Material | Aluminum and Polycarbonate (PC) |
Finish | White |
Lumens | 860 |
Voltage | 120 |
Standards | cETLus |
Dimmable | No |
CRI | 80 |
Description
Our newest LED multi-purpose light bar offers ease of installation and our most advanced LED technology for countertops, shelves, workbenches, and any craft or workspace. The 18-inch and 24-inch lengths make it easier to light larger areas. All that’s needed is an outlet. Installation is simple using keyhole mounting hardware or 3M (R) tape, both supplied. It's a compact fixture that makes a big difference in any workspace—workshops, offices, studies, craft rooms, countertops, and more.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE 73259 (WW-AU9G-2)
- LITHONIA LIGHTING LED Recessed Troffer, 30W, 3445 lm, 80 CRI (2BLT4R 30L ADP EZ1 LP840)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 7W 120V PAR20 4000K Cool White E26 Med Base, 6PK (5000020)
- ENERGIZER General Purpose Spotlight, LED, Black (HCSP61E)
- NUVO LIGHTING 13.5W LED Under Cabinet Light Bar, 24", 3000K, 1050L, 120V (63/701)
- SUNLITE Linear LED Vapor Proof Fixture, 4000K, Coo (LFX/VTS/4'/45W/MV/40K)
- MR BEAMS CEILING LED WHT 6.3""W (MB981-WHT-01-06)
- PURE GARDEN Outdoor Solar Rope Lights with Cable String and 100 LED Lights with 8 Modes, Warm White (50-LG1009)
- SIGNIFY LED Linear Strip Fixture, 4 ft., 4000K (FSS455L840-UNV-DIM)
- PURE GARDEN 32 FT Solar Powered LED Rope Lights, 2PK (50-1222)
- LITHONIA LIGHTING LED Wraparound (FML4W 48 ALO6 SEF 840 MVOLT)
- Nuvo Lighting Strip Lights