Shop All LED Bay Lights
Nuvo Lighting
100W UFO LED High Bay - 14100L - 4000K - 277-480V - 0-10V Dim - Black
Mfr # 65/801
Zoro # G101707294
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Lumens 14100L
- Color Temperature Cool White; 4000K
- Standards cULus
- Watts 100W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Lighting
- MFR # 65/801
- Zoro # G101707294
- UPC # 45923666308
- Country of Origin China
- Category LED Bay Lights
Dimensions
Diameter | 11.81 in |
Wire Length | 72 in |
Details
Lighting Technology | LED |
Lumens | 14100L |
Color Temperature | Cool White; 4000K |
Standards | cULus |
Watts | 100W |
IP Rating | IP65 |
Dimmable | Yes-Dimmable |
CRI | 80 |
Fixture Lens Material | Polycarbonate (PC) |
Voltage | 277V-480V |
Fixture Shape | Integrated LED |
Item | UFO Hi-Bay |
Application | Commercial and Industrial Buildings |
Indoor/Outdoor | Indoor |
Dimming | 0-10V Dimming Only |
Style | Utility |
Surge Protection | Built-In Surge Protection - 2KV |
Environment | Wet |
HID Equivalent | 250W |
Lens Finish | Clear |
Incandescent Equivalent | 600W |
Beam Spread | 90 Degrees |
Description
Introducing Satco's 100-watt, 277-480 volt, 4000K, black UFO LED High Bay. The superior value offered in our new commercial LED High Bay UFO meets the needs of numerous applications. A few add-ons that are available for purchase for this item include a pendant adapter, emergency battery back-up, protective wire guard, and a microwave sensor. This product also features dimming capabilities, is wet location rated, and is also DLC Premium 5.1 listed. Satco | Nuvo - we do the LIGHT thing. We do the RIGHT thing. Continually delivering on the product, promise, and partnership.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 3000K Soft White Dimmable E26 Base 6-Pack (LR21431-6PK)
- STREAMLIGHT Tan No AA, 55 lm lm (14069)
- BULBRITE 60-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 8PK (861619)
- ILC Replacement for Philips Pl-c 13w/27/4p (4-pin) replacement light bulb lamp (PL-C 13W/27/4P (4-PIN) PHILIPS)
- NUVO LIGHTING 240W UFO LED High Bay - 33840L - 4000K - 277-480V - 0-10V Dim - Black (65/807)
- NUVO LIGHTING 200W UFO LED High Bay - 29000L - 5000K - 277-480V - 0-10V Dim - Black (65/806)
- NUVO LIGHTING 150W UFO LED High Bay - 21000L - 4000K - 277-480V - 0-10V Dim - Black (65/803)
- OLYMPUS Olympus: 100DR 7/8 26D NATL KA915 (OLY-100-26D78-915)
- NUVO LED Canopy Fixture - 75 Watt - CCT Selectable - Bronze Finish (65/630R1)
- LITHONIA LIGHTING Lithonia Compact Pro High Bay, LED, 12,000 lumens, 120V-277V, 4000K (CPHB 12LM MVOLT 40K)
- FOTODIOX Fotodiox Pro FlapJack LED Edge Light 4 x 11 in. Long Rectangle Ultra-Thin, Ultrabright Professional Daylight LED Dimmable Photo-Video Light Kit with Case; Battery & Charger (LED-Flpjk-C200L)
- Nuvo Lighting LED Bay Lights