Shop All Outdoor Wall Lights
Nuvo Lighting
1-Light LED Small Up or Down Sconce Fixture Black Finish 10W 120/277V
Mfr # 62/1138
Zoro # G7655899
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V/277V
- Width 4.53 in
- Height 6.77 in
- Length 3.43 in
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Lighting
- MFR # 62/1138
- Zoro # G7655899
- UPC # 045923680939
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4.53 in |
Height | 6.77 in |
Length | 3.43 in |
Dia. (In.) | 2.56 in |
Details
Item | Fixture,Outdoor Sconce,LED,10W,120/2 |
Voltage | 120V/277V |
Light Technology | LED |
Watts | 10W |
Lumens | 900L |
Finish | Black |
Color Temp. | 3000K |
Housing Material | Die-cast Aluminum |
Lamp Included | Integrated |
Standards | cULus - Listed, Wet Location Listed |
CRI | 90 |
Application | Outdoor Lighting |
Number of Bulbs | 1 |
Energy Star | Yes |
Dimmable | Non-Dimmable |
Lamp Base | Integrated |
Lamp Shape | Integrated LED |
Description
Satco's 62-1149 1 light, 8 inch large up or down wall sconce is modern, sleek, and contemporary in design. Casting elongated columns of light from both the top and bottom, install this black fixture up to elongate and down to highlight. Elegant and stylish, this single light architectural light comes alive when illuminated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5 Watt JCD LED Lamp, Clear, 3000K, G9 Base, 120 Volt (S11234)
- ILC Replacement for Halco F9bx/841/eco replacement light bulb lamp 2 Pack (F9BX/841/ECO HALCO)
- QUOIZEL Outskirts Flush Mount (OST1715OI)
- ILB GOLD Bulb, LED Shape C7, Replacement For Norman Lamps, LED-C7-Red (LED-C7-RED)
- NUVO LIGHTING 2-Light LED Small Up and Down Sconce Fixture Bronze Finish 10W 120/277V (62/1145R1)
- NUVO LIGHTING 1-Light LED Small Up or Down Sconce Fixture White Finish 10W 120/277V (62/1137)
- NUVO LIGHTING 2-Light LED Large Up and Down Sconce Fixture White Finish 20W 120/277V (62/1143R1)
- NUVO LIGHTING 8W 1-Light Porch Wall, Mason Jar 3K, Black Finish with Clear Glass (62/1573)
- NUVO LIGHTING 1-Light 6-Inch Porch Wall Fixture, White Mason Jar with Clear Glass (60/112)
- NUVO LIGHTING 1-Light LED Small Up or Down Sconce Fixture Bronze Finish 10W 120/277V (62/1139)
- DESIGNERS FOUNTAIN Pine Hills 135 in 1Light Black Outdoor Wall Lantern (D261M-8EW-BK)
- Nuvo Lighting Outdoor Wall Lights