Shop All Outdoor Wall Lights
Nuvo Lighting
1-Light 6-Inch Porch Wall Fixture, White Mason Jar with Clear Glass
Mfr # 60/112
Zoro # G403446174
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 4
- Height 8.5
- Length 5.5
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Lighting
- MFR # 60/112
- Zoro # G403446174
- UPC # 45923601125
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4 |
Height | 8.5 |
Length | 5.5 |
Details
Voltage | 120 |
Watts | 60 |
Finish | White |
Standards | cULus |
Material | Steel |
For Use With | Outdoor Lighting |
Weight | 1.74 |
Description
The Nuvo outdoor wall fixture is surface mounted against a wall. Its mason jar design features clear ribbed glass, with light coming from an incandescent bulb which is not included. The compact design allows the fixture to fit within small spaces. In addition, the fixture is suitable for use in outdoor wet locations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC RECESSED DOWNLT 925L 6PK (LEDR56B927CAMP6)
- ILC Replacement for Colortran 213-065 replacement light bulb lamp (213-065 COLORTRAN)
- LITHONIA LIGHTING Wire Guard, F/C and UN (5 In W) Fixtures (WGCUN NST)
- ILC Replacement for Osram Sylvania 300w Par56 NSP 120v replacement light bulb lamp (300W PAR56 NSP 120V OSRAM SYLVANIA)
- NUVO LIGHTING 2-Light LED Large Up and Down Sconce Fixture White Finish 20W 120/277V (62/1143R1)
- NUVO LIGHTING 1-Light LED Small Up or Down Sconce Fixture Black Finish 10W 120/277V (62/1138)
- NUVO LIGHTING 2-Light LED Small Up and Down Sconce Fixture Bronze Finish 10W 120/277V (62/1145R1)
- NUVO LIGHTING 2-Light LED Large Up and Down Sconce Fixture Black Finish 20W 120/277V (62/1144R1)
- NUVO LIGHTING 1-Light LED Small Up or Down Sconce Fixture White Finish 10W 120/277V (62/1137)
- NUVO LIGHTING 1-Light LED Small Up or Down Sconce Fixture Bronze Finish 10W 120/277V (62/1139)
- LUMARK Canopy Light Switch Hardwired LED Bronze Bronze (3004256)
- Nuvo Lighting Outdoor Wall Lights