Shop All Outdoor Wall Lights
Nuvo
LED Spider Cage Fixture, Black Finish with Frosted Glass
Mfr # 62/1400
Zoro # G605373506
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Height 5.06
- Watts 18.5
- Lens Material Glass
- Lumens 1100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62/1400
- Zoro # G605373506
- UPC # 45923614002
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 5.06 |
Details
Voltage | 120 |
Watts | 18.5 |
Lens Material | Glass |
Lumens | 1100 |
Finish | Black |
Operating Temp. Range | -17C (-1.4F) to a maximum of +45C (+113F) |
CRI | 90 |
Color Temperature | 3000K |
Type | Outdoor |
Standards | cETLus |
Fixture Rated Life | 50000 |
Description
62-1400 is a member of Satco Nuvo's newest collection of lighting standard fixtures designed to incorporate the latest energy-efficient LED technology with a rugged case and lens materials built to withstand the elements. This beautiful spider cage fixture is available in a black finish and is perfect for outdoor walkways, entrances, hallways, lobbies, poolside, patios, and many more applications. There is almost no outdoor residential or light commercial space that would not benefit from its superior LED light and energy efficiency.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY Led Flashlight Hx5 130L (20769)
- ILC Replacement for Babylock BL9 replacement light bulb lamp, 2PK (BL9 BABYLOCK)
- ILC Replacement for Feit Electric 75r30/tf-130 replacement light bulb lamp (75R30/TF-130 FEIT ELECTRIC)
- SATCO 120W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro (S49677)
- NUVO Add On Motion Sensor Bronze Finish (SF76-501)
- NUVO LED Small Oval Bulk Head Fixture, Black Finish with White Glass (62/1389)
- NUVO 2-Light - 15in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Black Finish (SF77-701)
- NUVO 2-Light - 15in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Bronze Finish (SF77-495)
- NUVO 1-Light - 8in. - Carport Flush Mount - With Frosted Acrylic Panels - Black Finish (SF77-863)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Satin Aluminum Finish (SF77-139)
- PROGRESS LIGHTING Greene Ridge Collection One-Light Medium Wall Lantern (P560100-031)
- Nuvo Outdoor Wall Lights