Shop All Outdoor Wall Lights
Nuvo
LED Small Oval Bulk Head Fixture, Black Finish with White Glass
Mfr # 62/1389
Zoro # G505373507
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 5
- Watts 14
- Lens Material Glass
- Lumens 800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62/1389
- Zoro # G505373507
- UPC # 45923613890
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5 |
Height | 8.51 |
Details
Voltage | 120 |
Watts | 14 |
Lens Material | Glass |
Lumens | 800 |
Finish | Black |
Light Distribution Shape | Oval |
Color Temperature | 3000K |
Standards | cETLus |
CRI | 90 |
Type | Outdoor |
Fixture Rated Life | 50000 |
Operating Temp. Range | -17C (-1.4F) to a maximum of +45C (+113F) |
Shape | Small Oval |
Description
62-1389 is a member of Satco Nuvo's newest collection of lighting standard fixtures designed to incorporate the latest energy-efficient LED technology with a rugged case and lens materials built to withstand the elements. This small oval bulkhead fixture is available in a black finish and is perfect for outdoor walkways, entrances, hallways, lobbies, poolside, patios, and many more applications. There is almost no outdoor residential or light commercial space that would not benefit from its superior LED light and energy efficiency.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hallett / UV Pure Tech C300064 replacement light bulb lamp (C300064 HALLETT / UV PURE TECH)
- ILC Replacement for Westinghouse 03662-00 replacement light bulb lamp, 2PK (03662-00 WESTINGHOUSE)
- LUMAPRO LUMAPRO 40W, T6 Incandescent Light Bulb (40T6-1/2 120V)
- ILC Replacement for Philips F17t8/tl841/alto replacement light bulb lamp, 2PK (F17T8/TL841/ALTO PHILIPS)
- NUVO LED Oval Bulk Head Fixture, Black Finish with White Glass (62/1391)
- NUVO 1-Light 10 in. Oval Cage Bulk Head Die Cast Bulk Head (60-525)
- NUVO 2-Light - 15in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Gray Finish (SF77-703)
- NUVO 1 Light 8 in. Utility Wall Mount With White Glass Cylinder B (SF77-137)
- NUVO Boxwood 1-Light 22 in. Outdoor Wall with Clear Beveled Glass (60-3498)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - White Finish (SF77-531)
- VAXCEL Dorado 9-in. Outdoor Wall Light (T0486)
- Nuvo Outdoor Wall Lights