Shop All Security & Flood Lights
Nuvo
LED Medium Flood Light, 30W, 5000K, Bronze Finish, 100V277V, Dimmable
Mfr # 65/536R1
Zoro # G407352464
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Wall
- Indoor/Outdoor Usage Outdoor
- Material Polycarbonate / Die-Cast Aluminum
- Width 7.17
- Current Rating 0.250-0.108A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 65/536R1
- Zoro # G407352464
- UPC # 45923658655
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Width | 7.17 |
Length | 8.58 |
Height | 1.89 |
Details
Fixture Mounting Location | Wall |
Indoor/Outdoor Usage | Outdoor |
Material | Polycarbonate / Die-Cast Aluminum |
Current Rating | 0.250-0.108A |
Item | Flood Light |
IP Rating | IP65 |
Application | Lighting |
Voltage | 120-277 |
Description
Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape With over 15 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting, and even lighting components, Satco is the single resource for all of your lighting needs We do the LIGHT thing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for MACBETH F40T12/50 (F40T12/50 MACBETH)
- JANDORF Ceiling Kit, Twin Cluster (C60223)
- NUVO 15-Inch CCT Selectable Fabric Drum LED Decor Flsh Mnt Fixture, White Fabric Shade, Acrylic Diffuser (62/999)
- LUXRITE T8 LED Tube Light Bulbs 18W (32W Equivalent) 3 CCT Selectable 2340LM Type A+B G13 Base 4-Pack (LR34235-4PK)
- NUVO LED Flood Light, 150 Watt, 5000K, Bronze Finish (65/620R1)
- NUVO LED Large Flood Light, 50W, 5000K, Bronze Finish, 100V277V, Dimmable (65/539R1)
- EXO General Purpose Floodlight, 32000 lm, LED (RFL5-265-4K-T)
- MR BEAMS MotionSensing Battery Powered LED Black Security Light (MB3200-BLK)
- ACCLAIM LIGHTING Flood Light, Motion Activated, Bronze (MFL2ABZ)
- BUYERS PRODUCTS 5.5 Inch LED Rectangular Flood Light (1492135)
- J.W. SPEAKER Flood Light, Adjustable Mount, 2400 lm (832)
- Nuvo Security & Flood Lights