Shop All Security & Flood Lights
Nuvo
LED Large Flood Light, 50W, 5000K, Bronze Finish, 100V277V, Dimmable
Mfr # 65/539R1
Zoro # G307352472
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Mounting Location Wall
- IP Rating IP65
- Height 1.97
- Width 8.54
- Length 9.57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/539R1
- Zoro # G307352472
- UPC # 45923658709
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Height | 1.97 |
Width | 8.54 |
Length | 9.57 |
Details
Fixture Mounting Location | Wall |
IP Rating | IP65 |
Indoor/Outdoor Usage | Outdoor |
Current Rating | 0.417-0.181A |
Application | Lighting |
Material | Polycarbonate / Die-Cast Aluminum |
Voltage | 120-277 |
Item | Flood Light |
Description
Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape With over 15 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting, and even lighting components, Satco is the single resource for all of your lighting needs We do the LIGHT thing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREE Surface Mount Kit, For CR22 Troffers (SMK-CR22)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 3500K, Light Distribution: 120 Degrees Beam Angle (LED-7330-35K-G2)
- ILC Replacement for Osram Sylvania 44860/fl replacement light bulb lamp (44860/FL OSRAM SYLVANIA)
- FENIX 18000 Lumen Super Bright Rechargeable Flashlight (LR80R)
- NUVO LED Medium Flood Light, 30W, 5000K, Bronze Finish, 100V277V, Dimmable (65/536R1)
- NUVO LED Flood Light, 150 Watt, 5000K, Bronze Finish (65/620R1)
- SWAN SECRTY FLOODLIGHT 1200L (SWALPHILIPSB12003HRB)
- LUMARK Switch Hardwired LED Bronze Security Wall Light (WPMLED20B)
- K-TOOL INTERNATIONAL 1400/700/350 L Floodlight And 400 L Spotlight (KTIXD6299)
- WESTGATE LED SECURITY LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-20W-30K-WH-D)
- STRAITS Photo Control Accessory (37400013)
- Nuvo Security & Flood Lights